Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton CC3100 Type CC Circuit Breaker 3-Pole 100-Amp 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CC3100 Type CC Circuit Breaker 3-Pole 100-Amp 240 Volt

SKU: 41016
Eaton Type CC 3-Pole circuit breaker is rated at 100-Amps and 240-Volts. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 3-Phase circuit breaker features LI and thermal-magnetic type trip to ensure reliability. Circuit breaker with line and load side terminal connection, accommodates copper/aluminum wire of size 4 - 4/0-AWG. It is suitable for use with type ECC unit enclosures and loadcenters. Circuit breaker withstands temperature rating of 60 deg C or 75 deg C. Circuit breaker is UL listed.
  • Voltage rating of 240-Volts
  • For type ECC unit enclosures, loadcenters
  • Has interrupt current rating of 10-Kilo-Amps

Overview

Eaton Type CC 3-Pole circuit breaker is rated at 100-Amps and 240-Volts. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 3-Phase circuit breaker features LI and thermal-magnetic type trip to ensure reliability. Circuit breaker with line and load side terminal connection, accommodates copper/aluminum wire of size 4 - 4/0-AWG. It is suitable for use with type ECC unit enclosures and loadcenters. Circuit breaker withstands temperature rating of 60 deg C or 75 deg C. Circuit breaker is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00782113386553
Standards
UL 489 Listed
Country Of Origin
Dominican Republic
UNSPSC
39121601
Voltage Rating
240 Volt
Type
Type CC
Trip Type
Thermal Magnetic, Long-Time and Instantaneous
Terminal Connection
Line and Load Side Lug
Actuator
No
Amperage Rating
100 Amp
Brand Name
Eaton
Conductor Size
4-4/0 AWG Copper/Aluminum 60/75 deg C
Interrupt Rating
10 Kilo-Amp
Item Name
Circuit Breaker
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78211338655
Manufacturer Part Number
CC3100
Manufacturer Name
Eaton
sku
41016
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.