Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton C25FNF260A 2-Pole Open Type Non-Reversing Definite Purpose Control Contactor 60-Amp 110 - 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton C25FNF260A 2-Pole Open Type Non-Reversing Definite Purpose Control Contactor 60-Amp 110 - 120-Volt AC

SKU: 122607
Eaton Crouse-Hinds 2-Pole 1-Phase Non-reversing definite purpose control contactor has coil voltage rating of 110 to 120-Volt AC. This frame F contactor has line voltage rating of 115-Volts, current rating of 60-Amps at inductive full load and 75-Amps at resistive load. It has box lug and quick-connect terminal connection. Contactor has power rating of 5 hp at 115-Volts for 1-Phase. It is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.
  • Open enclosure with metal mounting plate
  • Has coil voltage rating of 110 to 120-Volt AC
  • Has box lug posidrive set screw and quick connect side-by-side terminal connection

Overview

Eaton Crouse-Hinds 2-Pole 1-Phase Non-reversing definite purpose control contactor has coil voltage rating of 110 to 120-Volt AC. This frame F contactor has line voltage rating of 115-Volts, current rating of 60-Amps at inductive full load and 75-Amps at resistive load. It has box lug and quick-connect terminal connection. Contactor has power rating of 5 hp at 115-Volts for 1-Phase. It is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.

Specifications

UNSPSC
39121529
Voltage Rating
115 Volt
Phase
1
Standards
UL Listed, CSA Certified, CE Marked
GTIN
00782113476100
Terminal Connection
Box Lug Pozidrive Set Screw and Quick-Connect Side-By-Side
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UPC
78211347610
Number of Poles
2
Amperage Rating
60 Amp Inductive, 75 Amp Resistive
Brand Name
Eaton
Coil Voltage
110 - 120 Volt AC
Manufacturer Name
Eaton
Manufacturer Part Number
C25FNF260A
Frame
F
Maximum Load Capacity
1-Phase: 5 hp at 115 Volt
Item Name
Definite Purpose Control Contactor
Frequency Rating
50/60 Hz
Enclosure
Open
Dimensions
3.97 Inch Length x 2.63 Inch Width x 3.75 Inch Height
Degree of Protection
No
Type
Non-Reversing
Is PFA Discontinued
No
Leaf Node Search
Definite Purpose Contactors
Category Level One Search
Industrial Controls and Automation
Category Level Two Search
Motor Control
Category Level Three Search
Definite Purpose Contactors

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.