Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton C25DNF340C 3-Pole Open Type Non-Reversing Definite Purpose Control Contactor 40-Amp 440 - 480-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton C25DNF340C 3-Pole Open Type Non-Reversing Definite Purpose Control Contactor 40-Amp 440 - 480-Volt AC

SKU: 107075
Eaton Crouse-Hinds 3-Pole 1-/3-Phase Non-reversing definite purpose control contactor has coil voltage rating of 440 to 480-Volt AC. This frame D contactor has line voltage rating of 230-Volts, current rating of 40-Amps at inductive full load and 50-Amps at resistive load. It has box lug and quick-connect terminal connection. Contactor has power rating of 7-1/2 hp at 230-Volts for 1-Phase and 10 hp at 230-Volts for 3-Phase. Panel mountable contactor is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.
  • Open enclosure with metal mounting plate
  • Has coil voltage rating of 440 to 480-Volt AC
  • Has box lug posidrive set screw and quick connect side-by-side terminal connection

Overview

Eaton Crouse-Hinds 3-Pole 1-/3-Phase Non-reversing definite purpose control contactor has coil voltage rating of 440 to 480-Volt AC. This frame D contactor has line voltage rating of 230-Volts, current rating of 40-Amps at inductive full load and 50-Amps at resistive load. It has box lug and quick-connect terminal connection. Contactor has power rating of 7-1/2 hp at 230-Volts for 1-Phase and 10 hp at 230-Volts for 3-Phase. Panel mountable contactor is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
1 or 3
Dimensions
3.35 Inch Length x 2.4 Inch Width x 3.75 Inch Height
Type
Non-Reversing
Voltage Rating
230 Volt
Terminal Connection
Box Lug Pozidrive Set Screw and Quick-Connect Side-By-Side
Brand Name
Eaton
Enclosure
Open
Coil Voltage
440 - 480 Volt AC
Number of Poles
3
Maximum Load Capacity
1-Phase: 7-1/2 hp at 230 Volt, 3-Phase: 10 hp at 230 Volt
Degree of Protection
No
Item Name
Definite Purpose Control Contactor
Frequency Rating
50/60 Hz
Frame
D
Mounting
Panel
Amperage Rating
40 Amp Inductive, 50 Amp Resistive
Manufacturer Part Number
C25DNF340C
Standards
UL Listed, CSA Certified, CE Marked
Manufacturer Name
Eaton
UPC
78211631165
sku
107075
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121529
GTIN
00782116311651
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.