Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton C25DNF330A 3-Pole Open Type Non-Reversing Definite Purpose Control Contactor 30-Amp 110 - 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton C25DNF330A 3-Pole Open Type Non-Reversing Definite Purpose Control Contactor 30-Amp 110 - 120-Volt AC

SKU: 124438
Eaton Crouse-Hinds 3-Pole 1-/3-Phase Non-reversing definite purpose control contactor has coil voltage rating of 110 to 120-Volt AC. This frame D contactor has current rating of 30-Amps at inductive full load and 40-Amps at resistive load. It has 1 NO 1 NC contact configuration. It has box lug and quick-connect terminal connection. Contactor has power rating of 2 hp at 115-Volts, 5 hp at 230-Volts for 1-Phase, 10 hp at 230-Volts and 15 hp at 460/575-Volts for 3-Phase. Panel mountable contactor is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.
  • Open enclosure with metal mounting plate
  • Has coil voltage rating of 110 to 120-Volt AC
  • Has box lug posidrive set screw and quick connect side-by-side terminal connection

Overview

Eaton Crouse-Hinds 3-Pole 1-/3-Phase Non-reversing definite purpose control contactor has coil voltage rating of 110 to 120-Volt AC. This frame D contactor has current rating of 30-Amps at inductive full load and 40-Amps at resistive load. It has 1 NO 1 NC contact configuration. It has box lug and quick-connect terminal connection. Contactor has power rating of 2 hp at 115-Volts, 5 hp at 230-Volts for 1-Phase, 10 hp at 230-Volts and 15 hp at 460/575-Volts for 3-Phase. Panel mountable contactor is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.

Specifications

Phase
1 or 3
Dimensions
3.35 Inch Length x 2.4 Inch Width x 3.75 Inch Height
Type
Non-Reversing
Terminal Connection
Box Lug Pozidrive Set Screw and Quick-Connect Side-By-Side
Brand Name
Eaton
Enclosure
Open
Coil Voltage
110 - 120 Volt AC
Contact Configuration
3PST
Number of Poles
3
Maximum Load Capacity
1-Phase: 2 hp at 115 Volt, 5 hp at 230 Volt, 3-Phase: 10 hp at 230 Volt, 15 hp at 460/575 Volt
Degree of Protection
No
Item Name
Definite Purpose Control Contactor
Frequency Rating
50/60 Hz
Frame
D
Mounting
Panel
Amperage Rating
30 Amp Inductive, 40 Amp Resistive
Manufacturer Part Number
C25DNF330A
Standards
UL Listed, CSA Certified, CE Marked
Manufacturer Name
Eaton
UPC
78211630059
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121529
GTIN
00782116300594

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.