Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton C0100E6UFB 1-Phase Class MTE Encapsulated Industrial Control Transformer 240/416/480/600-Volt 230/400/460/575-Volt 220/380/440/550-Volt 208/500-Volt Primary 99/120/130-Volt 95/115/125-Volt 91/110/120-Volt 85/100/110-Volt Secondary 100 VA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton C0100E6UFB 1-Phase Class MTE Encapsulated Industrial Control Transformer 240/416/480/600-Volt 230/400/460/575-Volt 220/380/440/550-Volt 208/500-Volt Primary 99/120/130-Volt 95/115/125-Volt 91/110/120-Volt 85/100/110-Volt Secondary 100 VA

SKU: 448998
Eaton Type MTE encapsulated 1-Phase industrial control transformer is designed to provide stepped-down voltage for all machine tool control devices, enabling isolated control circuit from all power and lighting circuits. It has a primary voltage rating of 240/416/480/600-Volts, 230/400/460/575-Volts, 220/380/440/550-Volts or 208/500-Volts and secondary voltage rating of 99/120/130-Volts, 95/115/125-Volts, 91/110/120-Volts or 85/100/110-Volts at 50/60-Hz frequency. This step down transformer has a power rating of 100 VA for use with machine tool control circuit applications. The transformer has an epoxy encapsulated construction with high quality silicon steel lamination to minimize core losses for optimal performance. The transformer has integrally molded terminal block and molded in terminals for easy connection and maximum durability. The design of this transformer incorporates copper magnet wire for high quality efficient operation. This control transformer has 130 deg C insulation to withstand 55 deg C rise in temperature. It measures 4.606-Inch x 3.74-Inch x 4.567-Inch. This NEMA ST-1 rated industrial control transformer is suitable for machine tool control circuit applications. The transformer meets UL, CSA, cUL, ANSI and RoHS standards.
  • Features high quality silicon steel lamination to minimize core losses for optimal performance
  • Has copper magnet wire for high quality operational efficiency
  • Use secondary fuse clips where applicable
  • Has molded in terminals for maximum durability
  • Allows using grounded or ungrounded circuits that are independent of power or lighting grounds for greater safety
  • Provides factory mounted 2-Pole primary fuse block for non-rejection type fuses
  • Suitable to provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits

Overview

Eaton Type MTE encapsulated 1-Phase industrial control transformer is designed to provide stepped-down voltage for all machine tool control devices, enabling isolated control circuit from all power and lighting circuits. It has a primary voltage rating of 240/416/480/600-Volts, 230/400/460/575-Volts, 220/380/440/550-Volts or 208/500-Volts and secondary voltage rating of 99/120/130-Volts, 95/115/125-Volts, 91/110/120-Volts or 85/100/110-Volts at 50/60-Hz frequency. This step down transformer has a power rating of 100 VA for use with machine tool control circuit applications. The transformer has an epoxy encapsulated construction with high quality silicon steel lamination to minimize core losses for optimal performance. The transformer has integrally molded terminal block and molded in terminals for easy connection and maximum durability. The design of this transformer incorporates copper magnet wire for high quality efficient operation. This control transformer has 130 deg C insulation to withstand 55 deg C rise in temperature. It measures 4.606-Inch x 3.74-Inch x 4.567-Inch. This NEMA ST-1 rated industrial control transformer is suitable for machine tool control circuit applications. The transformer meets UL, CSA, cUL, ANSI and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Secondary Voltage
99/120/130 Volt, 95/115/125 Volt, 91/110/120 Volt, 85/100/110 Volt
Type
Class MTE
Terminal Connection
Integrally Molded Terminal Blocks
Primary Voltage
240/416/480/600 Volt, 230/400/460/575 Volt, 220/380/440/550 Volt, 208/500 Volt
Winding Material
Copper
Country Of Origin
United States of America
Insulation
130 deg C
Standards
UL Listed, CSA Certified, cUL Certified, ANSI/NEMA ST-1 Standard, RoHS Compliant
GTIN
00782116062133
UNSPSC
39121026
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Power Rating
100 VA
Temperature Rating
55 deg C
Phase
1
UPC
78211606213
Manufacturer Part Number
C0100E6UFB
Manufacturer Name
Eaton
Brand Name
Eaton
Item Name
Encapsulated Industrial Control Transformer
Material
Silicon Steel
Color/Finish
Epoxy
Frequency Rating
50/60 Hz
Dimensions
4.606 Inch Length x 3.74 Inch Width x 4.567 Inch Height
Degree of Protection
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.