Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BWH2175 Bolt-On Mount Type BWH Main Circuit Breaker Kit 120/240-Volt AC 175-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BWH2175 Bolt-On Mount Type BWH Main Circuit Breaker Kit 120/240-Volt AC 175-Amp

SKU: 398973
Eaton Type BWH 2-Pole main circuit breaker kit contains circuit breaker that is rated at 175-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 22-Kilo-Amps. This 1-Phase circuit breaker features LI thermal-magnetic type trip to ensure reliability. Bolt-on mountable circuit breaker accommodates wire of size 2-AWG - 300-KCMIL. Circuit breaker is suitable for 1-Phase plug-in combination loadcenters and service entrance application. Circuit breaker withstands temperature rating of 40 deg C. Main circuit breaker kit is UL listed, CSA certified and meets NEMA standards.
  • Voltage rating of 120/240-Volt AC
  • For 1-Phase plug-in combination loadcenters
  • Interrupt rating of 22-Kilo-Amp

Overview

Eaton Type BWH 2-Pole main circuit breaker kit contains circuit breaker that is rated at 175-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 22-Kilo-Amps. This 1-Phase circuit breaker features LI thermal-magnetic type trip to ensure reliability. Bolt-on mountable circuit breaker accommodates wire of size 2-AWG - 300-KCMIL. Circuit breaker is suitable for 1-Phase plug-in combination loadcenters and service entrance application. Circuit breaker withstands temperature rating of 40 deg C. Main circuit breaker kit is UL listed, CSA certified and meets NEMA standards.

Specifications

Fuse Type
No
Fusible
No
Actuator
No
Neutral Type
No
Type
Type BWH
Trip Type
Thermal Magnetic, LI
Temperature Rating
40 deg C
Voltage Rating
120/240 Volt AC
GTIN
00786676449700
Standards
UL 489 Listed, CSA Certified, NEMA, Federal Specification: W-C 375 b/GEN
UNSPSC
39121601
RoHS Flag
Contact manufacturer
Country Of Origin
Dominican Republic
Energy Star Flag
No
Phase
1
Amperage Rating
175 Amp
Number of Poles
2
Conductor Size
2 AWG-300 KCMIL
Manufacturer Part Number
BWH2175
Manufacturer Name
Eaton
UPC
78667644970
Brand Name
Eaton
Degree of Protection
No
Interrupt Rating
22 Kilo-Amp
Item Name
Main Circuit Breaker Kit
Mounting
Bolt-On
Finish
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.