Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BWH2150 Plug-On Mount Type BW Main Meter Breaker 2-Pole 150-Amp 120/240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BWH2150 Plug-On Mount Type BW Main Meter Breaker 2-Pole 150-Amp 120/240 Volt

SKU: 122862
Eaton 2-Pole Type BW Main meter breaker is rated at 120/240-Volts and 150-Amps. Interrupt rating of this main meter breaker is 25-Kilo-Amps. It measures 6.25-Inch x 5.25-Inch x 5.25-Inch. This 1-Phase main meter breaker accepts copper/aluminum wire of size 2-AWG - 300-KCMIL. It features thermal-magnetic trip type to ensure reliability. This main meter breaker supports plug-on mounting for making installation easier. It is suitable for use with MHM150P, MHM150B, MHR150P and MHR150B. It withstands temperature of 40 deg C. Main meter breaker is UL listed and meets W-C375 Federal specifications.
  • Current rating of 150-Amps
  • For MHM150P, MHM150B, MHR150P, MHR150B
  • Has interrupt current rating of 25-Kilo-Amps

Overview

Eaton 2-Pole Type BW Main meter breaker is rated at 120/240-Volts and 150-Amps. Interrupt rating of this main meter breaker is 25-Kilo-Amps. It measures 6.25-Inch x 5.25-Inch x 5.25-Inch. This 1-Phase main meter breaker accepts copper/aluminum wire of size 2-AWG - 300-KCMIL. It features thermal-magnetic trip type to ensure reliability. This main meter breaker supports plug-on mounting for making installation easier. It is suitable for use with MHM150P, MHM150B, MHR150P and MHR150B. It withstands temperature of 40 deg C. Main meter breaker is UL listed and meets W-C375 Federal specifications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786676460453
Standards
UL 489, Federal Specification: Classification W-C375
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
120/240 Volt
Type
Type BW
Trip Type
Thermal Magnetic
Temperature Rating
40 deg C
Actuator
No
Amperage Rating
150 Amp
Brand Name
Eaton
Conductor Size
2 AWG-300 KCMIL Copper/Aluminum 60/75 deg C
Dimensions
6.25 Inch Length x 5.25 Inch Width x 5.25 Inch Height
Frame
BW
Interrupt Rating
25 Kilo-Amp
Item Name
Main Meter Breaker
Mounting
Plug-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78667646045
Manufacturer Part Number
BWH2150
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.