Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BRLAFGF120QN Plug-In Mount Type BR Dual Purpose Arc/Ground Fault Circuit Interrupter 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BRLAFGF120QN Plug-In Mount Type BR Dual Purpose Arc/Ground Fault Circuit Interrupter 1-Pole 20-Amp 120-Volt AC

SKU: 367718
Eaton Type BR 1-Pole dual-purpose arc fault/ground fault circuit interrupter is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps. It has electronic trip that offers overcurrent protection for sensitive equipment. This 1-Phase plug-in mountable circuit interrupter with quick-connect neutral connection, accommodates wire of size 14 - 4-AWG. Full length neutral bars in the circuit interrupter provide over 300% neutral capacity while enhancing installation flexibility for the installer. It incorporates standard LED diagnostics to provide best troubleshooting technology. Circuit breaker with backed-out neutral screw allows for quick-connection while terminating neutral and ground wires. It is ideal to use with type BR loadcenters. Circuit interrupter is UL listed.
  • Cut-to-length neutral wires provide a clean and professional look inside the loadcenter
  • Solid-tip neutral wire quickly connects to the neutral bar while improving installation time
  • Plug-in mountable

Overview

Eaton Type BR 1-Pole dual-purpose arc fault/ground fault circuit interrupter is rated at 20-Amps and 120-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps. It has electronic trip that offers overcurrent protection for sensitive equipment. This 1-Phase plug-in mountable circuit interrupter with quick-connect neutral connection, accommodates wire of size 14 - 4-AWG. Full length neutral bars in the circuit interrupter provide over 300% neutral capacity while enhancing installation flexibility for the installer. It incorporates standard LED diagnostics to provide best troubleshooting technology. Circuit breaker with backed-out neutral screw allows for quick-connection while terminating neutral and ground wires. It is ideal to use with type BR loadcenters. Circuit interrupter is UL listed.

Specifications

Voltage Rating
120 Volt AC
Standards
UL Listed
Terminal Connection
Quick-Connect Neutral
Energy Star Flag
No
Temperature Rating
104 deg F (40 deg C)
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
UPC
78667000804
Trip Type
Electronic
Manufacturer Part Number
BRLAFGF120QN
Number of Poles
1
Mounting
Plug-In
Item Name
Dual Purpose Arc/Ground Fault Circuit Interrupter
Interrupt Rating
10 Kilo-Amp
Type
Type BR
Dimensions
1 Inch Width
Conductor Size
14-4 AWG
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.