Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BRCOV30G1FM Combo Combination Mechanical Interlock Cover For Type CH BR3040B200 Loadcenters BW/BWH Circuit Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BRCOV30G1FM Combo Combination Mechanical Interlock Cover For Type CH BR3040B200 Loadcenters BW/BWH Circuit Breakers

SKU: 102915
Eaton Combo style mechanical interlock cover is suitable for use on Type CH BR2430B150/BR2430BC150/BR3040B200 loadcenters and Type BW/BWH circuit breakers. Cover supports flush mounting.
  • Suitable for type CH BR2430B150, BR2430BC150, BR3040B200 loadcenters and type BW/BWH circuit breakers
  • Supports flush mounting
  • Suitable for use in power loadcenters

Overview

Eaton Combo style mechanical interlock cover is suitable for use on Type CH BR2430B150/BR2430BC150/BR3040B200 loadcenters and Type BW/BWH circuit breakers. Cover supports flush mounting.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121101
GTIN
00782113967417
Neutral Type
No
Type
Combination
Phase
No
Mounting
Flush
sku
102915
Brand Name
Eaton
Breaker Type
BW, BWH
UPC
78211396741
Finish
No
Manufacturer Name
Eaton
Manufacturer Part Number
BRCOV30G1FM
Item Name
Mechanical Interlock Cover
NEMA Configuration
No
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.