Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BRCAF120QN Plug-In Mount Type BRC Combination Arc Fault Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BRCAF120QN Plug-In Mount Type BRC Combination Arc Fault Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

SKU: 367715
Eaton Type BRC 1-Pole combination arc fault circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It has electronic trip that offers overcurrent protection for sensitive equipment. This 1-Phase plug-in mountable circuit breaker with quick-connect neutral connection, accommodates wire of size 14 - 4-AWG. Full length neutral bars in the circuit breaker provide over 300% neutral capacity while enhancing installation flexibility for the installer. Solid-tip stranded neutral wires in the circuit breaker provide quick-connection to full length neutral bar. Circuit breaker with backed-out neutral screw, allows for quick-connection while terminating neutral and ground wires. It incorporates standard LED diagnostics to provide best troubleshooting technology.
  • Extended circuits (30/60, 40/80) provide maximum flexibility to a contractor on every space possible
  • Cut-to-length neutral wires provides a clean, professional look versus traditional pigtail circuit breakers
  • Includes LED diagnostics

Overview

Eaton Type BRC 1-Pole combination arc fault circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. It has electronic trip that offers overcurrent protection for sensitive equipment. This 1-Phase plug-in mountable circuit breaker with quick-connect neutral connection, accommodates wire of size 14 - 4-AWG. Full length neutral bars in the circuit breaker provide over 300% neutral capacity while enhancing installation flexibility for the installer. Solid-tip stranded neutral wires in the circuit breaker provide quick-connection to full length neutral bar. Circuit breaker with backed-out neutral screw, allows for quick-connection while terminating neutral and ground wires. It incorporates standard LED diagnostics to provide best troubleshooting technology.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00786685952680
Terminal Connection
Quick-Connect Neutral
UNSPSC
39121603
Energy Star Flag
No
Country Of Origin
Dominican Republic
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
UPC
78668595268
Trip Type
Electronic
Manufacturer Part Number
BRCAF120QN
Number of Poles
1
Mounting
Plug-In
Item Name
Combination Arc Fault Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type BRC
Conductor Size
14-4 AWG
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.