Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BRAFGF120QN I-Line Plug-In Mount Type BR Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BRAFGF120QN I-Line Plug-In Mount Type BR Ground Fault Circuit Breaker 1-Pole 20-Amp 120-Volt AC

SKU: 686156
Eaton Type BR ground fault circuit breaker has an interrupt rating of 10-Kilo-Amps. This 1-Pole circuit breaker is rated at 20-Amps and 120-Volts. It offers I-Line plug-in mounting.
  • Features advanced 1-Inch arc/ground-fault current interrupt
  • Features quick connect neutral
  • Easy installation

Overview

Eaton Type BR ground fault circuit breaker has an interrupt rating of 10-Kilo-Amps. This 1-Pole circuit breaker is rated at 20-Amps and 120-Volts. It offers I-Line plug-in mounting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786670008934
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
120 Volt AC
Type
Type BR
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
Dimensions
2.9 Inch Length x 2.9 Inch Width x 0.9 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Ground Fault Circuit Breaker
Mounting
I-Line Plug-In
Number of Poles
1
Phase
No
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78667000893
Manufacturer Part Number
BRAFGF120QN
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.