Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BR50SPAST Spa Panel For Use With BR Loadcenters and Circuit Breakers

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR50SPAST Spa Panel For Use With BR Loadcenters and Circuit Breakers

SKU: 414082
Eaton 1-Phase Spa panel is perfect for use with Type BR loadcenters and circuit breakers. It has current rating of 50-Amps and voltage rating of 120/240-Volt AC. It accommodates copper/aluminum wire of size 8 - 2-AWG. It measures 10.2-Inch x 4.9-Inch x 4.3-Inch. Surface mountable panel features steel construction.
  • Factory-installed 2-Pole ground fault circuit interrupter
  • Current rating of 50-Amps
  • For use with Type BR loadcenters and circuit breakers

Overview

Eaton 1-Phase Spa panel is perfect for use with Type BR loadcenters and circuit breakers. It has current rating of 50-Amps and voltage rating of 120/240-Volt AC. It accommodates copper/aluminum wire of size 8 - 2-AWG. It measures 10.2-Inch x 4.9-Inch x 4.3-Inch. Surface mountable panel features steel construction.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Energy Star Flag
No
GTIN
00786685969923
UNSPSC
39121500
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Manufacturer Part Number
BR50SPAST
Manufacturer Name
Eaton
UPC
78668596992
sku
414082
Conductor Size
8-2 AWG Copper/Aluminum
Amperage Rating
50 Amp
Phase
1
Size
10.2 Inch Length x 4.9 Inch Width x 4.3 Inch Height
Brand Name
Eaton
Mounting
Surface
Material
Steel
Item Name
Spa Panel
Voltage Rating
120/240 Volt AC
Finish
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.