Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BR3060LQN200G 1-Phase Main Lug Load Center 60-Circuits 200-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR3060LQN200G 1-Phase Main Lug Load Center 60-Circuits 200-Amp NEMA 1

SKU: 391453
Eaton Main lug loadcenter is rated at 200-Amps. This 1-Phase loadcenter has aluminum bus and NEMA 1 indoor metallic enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 29.13-Inch. Type BR 60-Circuit loadcenter accepts copper/aluminum wires of size 1 - 300-KCMIL. It supports combination mounting. Loadcenter featuring quick-connect neutral type, withstands temperature rating of 60 to 75 deg C. Full length neutral bars of this loadcenter provide over 300% neutral capacity while offering installation flexibility for the installer. It comes with cover and GBK1020 + GBK10 ground bar.
  • Features quick-connect type neutral
  • Current rating of 200-Amps
  • Withstands temperature range of 60 to 75 deg C

Overview

Eaton Main lug loadcenter is rated at 200-Amps. This 1-Phase loadcenter has aluminum bus and NEMA 1 indoor metallic enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 29.13-Inch. Type BR 60-Circuit loadcenter accepts copper/aluminum wires of size 1 - 300-KCMIL. It supports combination mounting. Loadcenter featuring quick-connect neutral type, withstands temperature rating of 60 to 75 deg C. Full length neutral bars of this loadcenter provide over 300% neutral capacity while offering installation flexibility for the installer. It comes with cover and GBK1020 + GBK10 ground bar.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
1
Temperature Rating
60 to 75 deg C
Amperage Rating
200 Amp
Brand Name
Eaton
Conductor Size
1 AWG-300 KCMIL Copper/Aluminum
Construction
Aluminum Bus, Metallic Enclosure
Cover Type
Combination
Degree of Protection
No
Dimensions
3.88 Inch Length x 14.31 Inch Width x 29.13 Inch Height
Enclosure
NEMA 1 Indoor
Finish
No
Includes
Cover, GBK1020 + GBK10 Ground Bar
Item Name
Main Lug Load Center
Mounting
Flush/Surface
Breaker/Load Center Type
BR
Neutral Type
Quick Connect
Number of Circuits
60.0000
Number of Spaces
(30) 1 Inch
NEMA Configuration
No
Energy Star Flag
No
Manufacturer Part Number
BR3060LQN200G
Manufacturer Name
Eaton
UPC
78667602630
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121101
GTIN
00786676026307
Actuator
No
Fusible
No
Fuse Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.