Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BR2448LQN125G 1-Phase Main Lug Load Center 24-Circuits 125-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR2448LQN125G 1-Phase Main Lug Load Center 24-Circuits 125-Amp NEMA 1

SKU: 378574
Eaton Main lug loadcenter is rated at 125-Amps. Interrupt current rating of this loadcenter is 10-Kilo-Amps. This 1-Phase loadcenter has aluminum bus and NEMA 1 indoor metallic enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 21-Inch. Type BR 24-Circuit loadcenter accepts copper/aluminum wires of size 6 - 2/0-KCMIL. It supports flush/surface mounting. Loadcenter featuring quick-connect neutral type, withstands temperature rating of 60 to 75 deg C. It has 48 circuits and 24 spaces. Full length neutral bars of this loadcenter provide over 300% neutral capacity while offering installation flexibility for the installer. It comes with cover and GBK14 ground bar.
  • Features quick-connect type neutral
  • Current rating of 125-Amps
  • Withstands temperature range of 60 to 75 deg C

Overview

Eaton Main lug loadcenter is rated at 125-Amps. Interrupt current rating of this loadcenter is 10-Kilo-Amps. This 1-Phase loadcenter has aluminum bus and NEMA 1 indoor metallic enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 21-Inch. Type BR 24-Circuit loadcenter accepts copper/aluminum wires of size 6 - 2/0-KCMIL. It supports flush/surface mounting. Loadcenter featuring quick-connect neutral type, withstands temperature rating of 60 to 75 deg C. It has 48 circuits and 24 spaces. Full length neutral bars of this loadcenter provide over 300% neutral capacity while offering installation flexibility for the installer. It comes with cover and GBK14 ground bar.

Specifications

Country Of Origin
United States of America
Energy Star Flag
No
UNSPSC
39121101
RoHS Flag
Contact manufacturer
Temperature Rating
60 to 75 deg C
GTIN
00786676026291
NEMA Configuration
No
Phase
1
Neutral Type
Quick Connect
Number of Circuits
48.0000
Mounting
Flush/Surface
Amperage Rating
125 Amp
Brand Name
Eaton
UPC
78667602629
Manufacturer Name
Eaton
Manufacturer Part Number
BR2448LQN125G
Item Name
Main Lug Load Center
Interrupt Rating
10 Kilo-Amp
Includes
Cover, GBK14 Ground Bar
Finish
No
Enclosure
NEMA 1 Indoor
Breaker/Load Center Type
BR
Dimensions
3.88 Inch Length x 14.31 Inch Width x 21 Inch Height
Degree of Protection
No
Cover Type
Combination
Construction
Aluminum Bus, Metallic Enclosure
Conductor Size
6-2/0 AWG Copper/Aluminum
Number of Spaces
24
Actuator
No
Fusible
No
Fuse Type
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.