Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BR240ST Plug-On Mount Type BR Circuit Breaker With Shunt Trip 2-Pole 40-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR240ST Plug-On Mount Type BR Circuit Breaker With Shunt Trip 2-Pole 40-Amp 120/240-Volt AC

SKU: 112120
Standard Pack/Case Quantity: 5/Pack
Eaton Type BR 2-Pole circuit breaker with shunt trip is rated at 40-Amps and 120/240-Volt AC. The interrupt current rating of this circuit breaker is 10000-Amps. It has common, LI thermal-magnetic trip that opens the circuit to offer short circuit, ground fault and overcurrent protection for sensitive equipment. The 1-Phase plug-on mountable circuit breaker accommodates aluminum/copper conductors of size 14 - 4-AWG. It has a dimension of 3-Inch x 2-Inch x 3-Inch. This circuit breaker withstands temperature rating of 60 deg C or 75 deg C. It is suitable for use with Type BR loadcenters. Circuit breaker is UL 489 listed and meets Federal specification Classification W-C375 standards.
  • Comes with rejection tab feature
  • Supports quick-make, quick-break switch mechanism along with inverse time element tripping operation and trip-free handle design for safe operation
  • Requires two 1-Inch space
  • Ideal for use with type BR loadcenters

Overview

Eaton Type BR 2-Pole circuit breaker with shunt trip is rated at 40-Amps and 120/240-Volt AC. The interrupt current rating of this circuit breaker is 10000-Amps. It has common, LI thermal-magnetic trip that opens the circuit to offer short circuit, ground fault and overcurrent protection for sensitive equipment. The 1-Phase plug-on mountable circuit breaker accommodates aluminum/copper conductors of size 14 - 4-AWG. It has a dimension of 3-Inch x 2-Inch x 3-Inch. This circuit breaker withstands temperature rating of 60 deg C or 75 deg C. It is suitable for use with Type BR loadcenters. Circuit breaker is UL 489 listed and meets Federal specification Classification W-C375 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786676000321
Standards
UL 489 Listed, Federal Specification: W-C375
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
120/240 Volt AC
Type
Type BR
Trip Type
Thermal Magnetic, Common, LI
Temperature Rating
60 deg C/75 deg C
Actuator
No
Amperage Rating
40 Amp
Brand Name
Eaton
Conductor Size
14-4 AWG Aluminum/Copper
Dimensions
3 Inch Length x 2 Inch Width x 3 Inch Height
Interrupt Rating
10000 Amp
Item Name
Circuit Breaker With Shunt Trip
Mounting
Plug-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78667600032
Manufacturer Part Number
BR240ST
Manufacturer Name
Eaton
Standard Pack/Case Quantity
5/Pack
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.