Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR230 Plug-On Mount Type BR Circuit Breaker 2-Pole 30 Amp 120/240 Volt AC

SKU: 18085
Eaton Type BR 2-Pole circuit breaker is rated at 30 Amps and 120/240 Volt AC. Interrupt rating of this circuit breaker is 10 Kilo-Amps. It measures 2 Inch x 3 Inch x 3 Inch. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 4 AWG. Circuit breaker features common and thermal-magnetic trip function to ensure reliability. It employs quick-make, quick-break switch mechanism with inverse time element tripping operation and trip-free handle design. Plug-on mountable breaker is perfect for use on Type BR loadcenters. It withstands temperature of 60 deg C/75 deg C. Circuit breaker is UL listed and meets Federal Specifications.
  • BR Circuit breaker has rejection tab feature
  • Measures 2 Inch x 3 Inch x 3 Inch
  • Has voltage rating of 120/240 Volt AC

Overview

Eaton Type BR 2-Pole circuit breaker is rated at 30 Amps and 120/240 Volt AC. Interrupt rating of this circuit breaker is 10 Kilo-Amps. It measures 2 Inch x 3 Inch x 3 Inch. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 4 AWG. Circuit breaker features common and thermal-magnetic trip function to ensure reliability. It employs quick-make, quick-break switch mechanism with inverse time element tripping operation and trip-free handle design. Plug-on mountable breaker is perfect for use on Type BR loadcenters. It withstands temperature of 60 deg C/75 deg C. Circuit breaker is UL listed and meets Federal Specifications.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL 489, Federal Specifications Classification W-C375
GTIN
786676362955
UNSPSC
39121601
RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
Type
Type BR
Trip Type
Thermal Magnetic, Common
Item Name
Circuit Breaker
Actuator
No
Amperage Rating
30 Amp
Brand Name
Eaton
Conductor Size
14-4 AWG Copper/Aluminum
Dimensions
2 Inch Width x 3 Inch Depth x 3 Inch Height
Interrupt Rating
10 Kilo-Amp
Country of Origin
Dominican Republic
Mounting
Plug-On
Number of Poles
2
Phase
1
Energy Star Flag
No
Manufacturer Part Number
BR230
Manufacturer Name
Eaton
sku
18085
UPC
78667636295
Dimmable
No
Color Temperature
No
Light Color
No
Bulb Base Group
No
Bulb Base
No
Start Type
No
Bulb Overall Shape
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.