Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BR1224B100R 1-Phase 3-Wire Main Circuit Breaker Load Center 24-Circuits 120/240-Volt AC 100-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR1224B100R 1-Phase 3-Wire Main Circuit Breaker Load Center 24-Circuits 120/240-Volt AC 100-Amp NEMA 3R

SKU: 105035
Eaton Main circuit breaker loadcenter comes with cover, is rated at 120/240-Volt AC and 100-Amps. Interrupt current rating of this loadcenter is 10-Kilo-Amps. It is suitable for use with BR3RDF1M mechanical interlock trim. This 1-Phase loadcenter has aluminum bus and NEMA 3R outdoor enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 39-Inch. Type BR 24-Circuit loadcenter incorporating 3-Wire wiring configuration, accepts wires of size 4 - 1/0-AWG. It has bottom/top feed location and supports flush/surface mounting. Loadcenter featuring insulated/bondable split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed.
  • Suitable for use with BR3RDF1M mechanical interlock trim
  • Measures 3.88-Inch x 14.31-Inch x 39-Inch
  • Voltage rating of 120/240-Volt AC

Overview

Eaton Main circuit breaker loadcenter comes with cover, is rated at 120/240-Volt AC and 100-Amps. Interrupt current rating of this loadcenter is 10-Kilo-Amps. It is suitable for use with BR3RDF1M mechanical interlock trim. This 1-Phase loadcenter has aluminum bus and NEMA 3R outdoor enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 39-Inch. Type BR 24-Circuit loadcenter incorporating 3-Wire wiring configuration, accepts wires of size 4 - 1/0-AWG. It has bottom/top feed location and supports flush/surface mounting. Loadcenter featuring insulated/bondable split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed.

Specifications

Energy Star Flag
No
Phase
1
UNSPSC
39121101
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00786676443951
Standards
UL 50, 67, 489, 869 Listed, NEC Compliant
NEMA Configuration
No
Neutral Type
Insulated/Bondable Split
Wiring Configuration
3-Wire
Voltage Rating
120/240 Volt AC
Number of Circuits
24.0000
Temperature Rating
60/75 deg C
Mounting
Flush/Surface
Number of Spaces
(12) 1 Inch
Manufacturer Part Number
BR1224B100R
Manufacturer Name
Eaton
UPC
78667644395
Brand Name
Eaton
Amperage Rating
100 Amp
Item Name
Main Circuit Breaker Load Center
Interrupt Rating
10 Kilo-Amp
Includes
Cover
Finish
No
Feed Location
Top/Bottom
Enclosure
NEMA 3R Outdoor
Breaker/Load Center Type
BR
Dimensions
3.88 Inch Length x 14.31 Inch Width x 39 Inch Height
Degree of Protection
No
Cover Type
Combination
Construction
Aluminum Bus, Metallic Enclosure
Conductor Size
4-1/0 AWG
Fusible
No
Fuse Type
No
Actuator
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.