Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BR120 Plug-On Mount Type BR Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BR120 Plug-On Mount Type BR Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

SKU: 18031
Eaton Type BR 1-Pole circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 1-Inch x 2.5-Inch x 3-Inch. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 4-AWG. Circuit breaker features thermal-magnetic trip function to ensure reliability. It employs quick-make, quick-break switch mechanism with inverse time element tripping operation and trip-free handle design. Plug-on mountable breaker is perfect for use on Type BR loadcenters. It withstands temperature of 60 deg C/75 deg C. Circuit breaker is UL listed and meets Federal Specifications.
  • BR Circuit breaker has rejection tab feature
  • Measures 1-Inch x 2.5-Inch x 3-Inch
  • Has voltage rating of 120/240-Volt AC

Overview

Eaton Type BR 1-Pole circuit breaker is rated at 20-Amps and 120/240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 1-Inch x 2.5-Inch x 3-Inch. This 1-Phase circuit breaker accommodates copper/aluminum wire of size 14 - 4-AWG. Circuit breaker features thermal-magnetic trip function to ensure reliability. It employs quick-make, quick-break switch mechanism with inverse time element tripping operation and trip-free handle design. Plug-on mountable breaker is perfect for use on Type BR loadcenters. It withstands temperature of 60 deg C/75 deg C. Circuit breaker is UL listed and meets Federal Specifications.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00786676362108
Standards
UL 489, Federal Specifications Classification W-C375
UNSPSC
39121603
Energy Star Flag
No
Country Of Origin
Dominican Republic
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
20 Amp
Brand Name
Eaton
UPC
78667636210
Trip Type
Thermal Magnetic
Manufacturer Part Number
BR120
Number of Poles
1
Mounting
Plug-On
Item Name
Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type BR
Dimensions
1 Inch Width x 2.5 Inch Depth x 3 Inch Height
Conductor Size
14-4 AWG Copper/Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No
Leaf Node Search
Main Breakers
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Main Breakers

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.