Eaton BQC230240 Plug-On Mount Type BQC Quadplex Circuit Breaker 4-Pole (1) 30-Amp (1) 40-Amp 120/240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BQC230240 Plug-On Mount Type BQC Quadplex Circuit Breaker 4-Pole (1) 30-Amp (1) 40-Amp 120/240 Volt

SKU: 116060
Eaton Type BQC 4-Pole quadplex circuit breaker is rated at 30/40-Amps and 120/240-Volts. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase 2-space circuit breaker with rejection tab, features LI, common and thermal-magnetic trip to ensure reliability. This plug-on mountable circuit breaker with load side lug terminal connection, accommodates copper/aluminum wire of size 14 - 4-AWG. It is suitable for use with type BR loadcenters. This HACR rated circuit breaker withstands temperature rating of 60 deg C or 75 deg C. Circuit breaker is UL listed.
  • Voltage rating of 120/240-Volts
  • For type BR loadcenters
  • Has interrupt current rating of 10-Kilo-Amps

Overview

Eaton Type BQC 4-Pole quadplex circuit breaker is rated at 30/40-Amps and 120/240-Volts. Interrupt current rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase 2-space circuit breaker with rejection tab, features LI, common and thermal-magnetic trip to ensure reliability. This plug-on mountable circuit breaker with load side lug terminal connection, accommodates copper/aluminum wire of size 14 - 4-AWG. It is suitable for use with type BR loadcenters. This HACR rated circuit breaker withstands temperature rating of 60 deg C or 75 deg C. Circuit breaker is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt
GTIN
00786676371902
Standards
UL Listed, Federal Specification: W-C375, HACR Rated
Terminal Connection
Load Side Lug
UNSPSC
39121601
Energy Star Flag
No
Country Of Origin
United States of America
Manufacturer Name
Eaton
Phase
1
Actuator
No
Amperage Rating
(1) 30 Amp, (1) 40 Amp
Brand Name
Eaton
UPC
78667637190
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Common
Manufacturer Part Number
BQC230240
Number of Poles
4
Mounting
Plug-On
Item Name
Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type BQC, Quadplex
Conductor Size
14-4 AWG Copper/Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.