Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BKED125B Bottom Feed Main Or Sub-Feed Circuit Breaker Kit 240-Volt 125-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BKED125B Bottom Feed Main Or Sub-Feed Circuit Breaker Kit 240-Volt 125-Amp

SKU: 118480
Eaton 1-/3-Phase Main/sub-feed circuit breaker kit has current rating of 125-Amps, voltage rating of 240-Volts and interrupt rating of 65-Kilo-Amps. It is suitable for use with PRL1A/PRL2A panelboards and distribution. This bottom-feed kit includes circuit breaker and terminals. It offers bottom mounting. ED Frame main/subfeed circuit breaker kit accepts 4 - 4/0-AWG aluminum/copper wire.
  • For PRL1A/PRL2A panelboards and distribution
  • Includes circuit breaker and terminals
  • Current rating of 125-Amps

Overview

Eaton 1-/3-Phase Main/sub-feed circuit breaker kit has current rating of 125-Amps, voltage rating of 240-Volts and interrupt rating of 65-Kilo-Amps. It is suitable for use with PRL1A/PRL2A panelboards and distribution. This bottom-feed kit includes circuit breaker and terminals. It offers bottom mounting. ED Frame main/subfeed circuit breaker kit accepts 4 - 4/0-AWG aluminum/copper wire.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Neutral Type
No
Actuator
No
Fusible
No
Fuse Type
No
Voltage Rating
240 Volt
Type
Bottom Feed
GTIN
00786687009603
UNSPSC
39121103
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Phase
1 or 3
Brand Name
Eaton
Amperage Rating
125 Amp
Manufacturer Part Number
BKED125B
Manufacturer Name
Eaton
UPC
78668700960
Conductor Size
4-4/0 AWG Copper/Aluminum
Degree of Protection
No
Finish
No
Mounting
Bottom
Item Name
Main Or Sub-Feed Circuit Breaker Kit
Includes
Circuit Breaker and Terminals
Interrupt Rating
65 Kilo-Amp
Frame
ED

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.