Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton BAB3100HS Bolt-On Mount Type BAB Industrial Miniature Circuit Breaker With Shunt Trip 3-Pole 100-Amp 240-Volt AC Quicklag®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton BAB3100HS Bolt-On Mount Type BAB Industrial Miniature Circuit Breaker With Shunt Trip 3-Pole 100-Amp 240-Volt AC Quicklag®

SKU: 122145
Eaton Quicklag® Type BAB 3-Pole industrial miniature circuit breaker with shunt trip, is rated at 100-Amps and 240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps at 240-Volt AC. Shunt trip of this circuit breaker, requires one extra pole space on right side and draws 2.6-Amps at 120-Volts/11-Amps at 24-Volt DC. It measures 1-Inch x 2.38-Inch x 2.94-Inch. This 3-Phase circuit breaker with extended tang line terminal connection, accommodates copper/aluminum conductor of size 8 - 1/0-AWG. HACR rated circuit breaker features thermal-magnetic trip function to ensure reliability. Bolt-on mounting circuit breaker is perfect for use on panelboards. Industrial miniature circuit breaker is UL listed, CSA certified and meets Federal Specifications.
  • Switching duty rated for 120-Volt AC fluorescent light applications
  • Flexible power feed connection (wire size and position) offers product uniformity as well as ease of fitting
  • Field-mountable accessories make fitting and on-site custom configuration easy

Overview

Eaton Quicklag® Type BAB 3-Pole industrial miniature circuit breaker with shunt trip, is rated at 100-Amps and 240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps at 240-Volt AC. Shunt trip of this circuit breaker, requires one extra pole space on right side and draws 2.6-Amps at 120-Volts/11-Amps at 24-Volt DC. It measures 1-Inch x 2.38-Inch x 2.94-Inch. This 3-Phase circuit breaker with extended tang line terminal connection, accommodates copper/aluminum conductor of size 8 - 1/0-AWG. HACR rated circuit breaker features thermal-magnetic trip function to ensure reliability. Bolt-on mounting circuit breaker is perfect for use on panelboards. Industrial miniature circuit breaker is UL listed, CSA certified and meets Federal Specifications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00786679509722
Standards
UL 489, CSA Certified, Federal Specification: W-C-375b
Country Of Origin
Dominican Republic
UNSPSC
39121603
Voltage Rating
240 Volt AC
Type
Type BAB
Trip Type
Thermal Magnetic
Terminal Connection
Extended Tang Line Side
Sub Brand
Quicklag®
Actuator
No
Amperage Rating
100 Amp
Brand Name
Eaton
Conductor Size
8-1/0 AWG Copper/Aluminum
Dimensions
1 Inch Width x 2.38 Inch Depth x 2.94 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Industrial Miniature Circuit Breaker With Shunt Trip
Mounting
Bolt-On
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78667950972
Manufacturer Part Number
BAB3100HS
Manufacturer Name
Eaton
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.