Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton AN56DN0AB 3-Pole Freedom Series Reversing Full Voltage Thermal Overload Open Starter NEMA 1 110-Volt AC at 50-Hz 120-Volt AC at 60-Hz 27-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton AN56DN0AB 3-Pole Freedom Series Reversing Full Voltage Thermal Overload Open Starter NEMA 1 110-Volt AC at 50-Hz 120-Volt AC at 60-Hz 27-Amp

SKU: 131541
Eaton 3-Pole Freedom Series Thermal overload reversing open starter has current rating of 27-Amps and voltage rating of 600-Volts maximum at 50/60-Hz. It measures 4.61-Inch x 4.38-Inch x 3.31-Inch. Surface mountable starter has coil voltage rating of 120-Volt AC at 60-Hz or 110-Volt AC at 50-Hz. NEMA size 1 starter offers 1 NO-1 NC auxiliary contact configuration. This 1-/3-Phase full voltage starter is perfect for motor and power control equipment. Thermal overload reversing open starter is UL/cUL listed and CSA/CE certified.
  • Suitable for motor and power control equipment
  • Current rating of 27-Amps
  • Measures 4.61-Inch x 4.38-Inch x 3.31-Inch

Overview

Eaton 3-Pole Freedom Series Thermal overload reversing open starter has current rating of 27-Amps and voltage rating of 600-Volts maximum at 50/60-Hz. It measures 4.61-Inch x 4.38-Inch x 3.31-Inch. Surface mountable starter has coil voltage rating of 120-Volt AC at 60-Hz or 110-Volt AC at 50-Hz. NEMA size 1 starter offers 1 NO-1 NC auxiliary contact configuration. This 1-/3-Phase full voltage starter is perfect for motor and power control equipment. Thermal overload reversing open starter is UL/cUL listed and CSA/CE certified.

Specifications

Type
Freedom Series, Reversing
Phase
1 or 3
Voltage Rating
600 Volt
Brand Name
Eaton
Coil Voltage
110 Volt AC at 50 Hz, 120 Volt AC at 60 Hz
Number of Poles
3
NEMA Size
NEMA 1
Mounting
Surface
Maximum Load Capacity
1-Phase: 2 hp at 115 Volt, 3 hp at 230 Volt, 3-Phase: 7-1/2 hp at 208/240 Volt, 10 hp at 480/600 Volt
Item Name
Full Voltage Thermal Overload Open Starter
Frequency Rating
50/60 Hz
Enclosure
Open
Dimensions
4.61 Inch Length x 4.38 Inch Width x 3.31 Inch Height
Degree of Protection
No
Contact Configuration
1 NO-1 NC Auxiliary
Amperage Rating
27 Amp
Standards
UL Listed, cUL Certified, CSA Certified, CE Marked, NEMA
UPC
78211397250
Manufacturer Name
Eaton
Manufacturer Part Number
AN56DN0AB
GTIN
00782113972503
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39121521

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.