Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton AN16NN0A 3-Pole Freedom Series Non-Reversing Non-Combination Full Voltage Motor Starter NEMA 4 110-Volt AC at 50-Hz 120-Volt AC at 60-Hz 135-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton AN16NN0A 3-Pole Freedom Series Non-Reversing Non-Combination Full Voltage Motor Starter NEMA 4 110-Volt AC at 50-Hz 120-Volt AC at 60-Hz 135-Amp

SKU: 103438
Eaton 3-Pole Freedom Series Non-reversing combination starter has current rating of 135-Amps and voltage rating of 600-Volts maximum at 50/60-Hz. It measures 6.75-Inch x 6.63-Inch x 4.63-Inch. Horizontal mountable starter has coil voltage rating of 120-Volt AC at 60-Hz or 110-Volt AC at 50-Hz. NEMA size 4 starter offers 1 NO auxiliary contact configuration. This 3-Phase full voltage motor starter is perfect for motor and power control equipment. Non-reversing non-combination starter is UL/cUL listed, CSA/CE certified and meets ISO 9001 standards.
  • Electronic overload relay comes as a standalone unit and assembled with Freedom contactor
  • Features snap-on accessories-top and side-mounted auxiliary contacts, solid-state and pneumatic timers
  • Straight-through wiring-line lugs at top, load lugs at bottom
  • Horizontal or vertical mounting present on upright panel offers application freedom
  • Power terminals have pressure plates with +/-screws
  • Accessible terminals provides easy wiring
  • 45-mm Contactor magnet coils with three terminals, allows either top or diagonal wiring

Overview

Eaton 3-Pole Freedom Series Non-reversing combination starter has current rating of 135-Amps and voltage rating of 600-Volts maximum at 50/60-Hz. It measures 6.75-Inch x 6.63-Inch x 4.63-Inch. Horizontal mountable starter has coil voltage rating of 120-Volt AC at 60-Hz or 110-Volt AC at 50-Hz. NEMA size 4 starter offers 1 NO auxiliary contact configuration. This 3-Phase full voltage motor starter is perfect for motor and power control equipment. Non-reversing non-combination starter is UL/cUL listed, CSA/CE certified and meets ISO 9001 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Freedom Series, Non-Reversing, Non-Combination
Phase
3
Voltage Rating
600 Volt
Brand Name
Eaton
Coil Voltage
110 Volt AC at 50 Hz, 120 Volt AC at 60 Hz
Number of Poles
3
NEMA Size
NEMA 4
Mounting
Horizontal
Maximum Load Capacity
3-Phase: 40 hp at 208 Volt, 50 hp at 240 Volt, 100 hp at 480/600 Volt
Item Name
Full Voltage Motor Starter
Frequency Rating
50/60 Hz
Enclosure
Open
Dimensions
6.75 Inch Length x 6.63 Inch Width x 4.63 Inch Height
Degree of Protection
No
Contact Configuration
1 NO Auxiliary
Amperage Rating
135 Amp
Standards
UL Listed, cUL Certified, CSA Certified, CE Marked, ISO 9001 Certified
sku
103438
UPC
78211360411
Manufacturer Name
Eaton
Manufacturer Part Number
AN16NN0A
GTIN
00782113604114
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39121521
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.