Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 9-3285-1 Freedom Series Magnetic Coil 110-Volt at 50-Hz 120-Volt at 60-Hz NEMA 1 2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 9-3285-1 Freedom Series Magnetic Coil 110-Volt at 50-Hz 120-Volt at 60-Hz NEMA 1 2

SKU: 4153
Eaton Freedom Series Magnetic coil has voltage rating of 120-Volts at 50/60-Hz. It measures 3.4-Inch x 2.1-Inch x 3.4-Inch. Magnetic coil is suitable for use with NEMA size 1-2 starters, IEC size G-K-frames and CN35B1 series contactor.
  • A suffix designator
  • Voltage rating of 110-Volts at 50-Hz and 120-Volts at 60-Hz
  • Measures 3.4-Inch x 2.1-Inch x 3.4-Inch

Overview

Eaton Freedom Series Magnetic coil has voltage rating of 120-Volts at 50/60-Hz. It measures 3.4-Inch x 2.1-Inch x 3.4-Inch. Magnetic coil is suitable for use with NEMA size 1-2 starters, IEC size G-K-frames and CN35B1 series contactor.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
NEMA Size
NEMA 1, 2
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
GTIN
00782113425535
UNSPSC
39121521
Voltage Rating
110 Volt AC at 50 Hz, 120 Volt AC at 60 Hz
UPC
78211342553
Manufacturer Name
Eaton
Manufacturer Part Number
9-3285-1
Brand Name
Eaton
Dimensions
3.4 Inch Length x 2.1 Inch Width x 3.4 Inch Height
Frequency Rating
50/60 Hz
Item Name
Magnetic Coil
Type
Freedom Series
Eclipse Keywords Numeric
927031

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.