Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 5PX1500RT Rack/Tower Mount Uninterruptable Power Supply 89 - 151-Volt AC Input 120-Volt AC Nominal 1440 VA/1440-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 5PX1500RT Rack/Tower Mount Uninterruptable Power Supply 89 - 151-Volt AC Input 120-Volt AC Nominal 1440 VA/1440-Watt

SKU: 402523
Eaton Uninterruptable power supply in black color, employs 12-Volt 7.2 Ah maintenance-free sealed lead-acid battery for ensuring reliable performance. It has power rating of 1440 VA/1440-Watts and nominal voltage rating of 120-Volt AC. Power supply featuring 8-ft cable, has one NEMA 5-15P input and eight NEMA 5-15R output connection. It measures 17.4-Inch x 3.4-Inch x 20.6-Inch. It supports rack/tower mounting for making installation easier. This power supply with LCD graphic display interface, is perfect for network closets and small data centers. Power supply comes with tower stands and 4-post rail kit. It withstands temperature rating of 0 to 40 deg C. Power supply is UL/cUL listed and Energy Star certified.
  • Nominal voltage rating of 120-Volt AC
  • Perfect for network closets and small data centers
  • Measures 17.4-Inch x 20.6-Inch x 3.4-Inch

Overview

Eaton Uninterruptable power supply in black color, employs 12-Volt 7.2 Ah maintenance-free sealed lead-acid battery for ensuring reliable performance. It has power rating of 1440 VA/1440-Watts and nominal voltage rating of 120-Volt AC. Power supply featuring 8-ft cable, has one NEMA 5-15P input and eight NEMA 5-15R output connection. It measures 17.4-Inch x 3.4-Inch x 20.6-Inch. It supports rack/tower mounting for making installation easier. This power supply with LCD graphic display interface, is perfect for network closets and small data centers. Power supply comes with tower stands and 4-post rail kit. It withstands temperature rating of 0 to 40 deg C. Power supply is UL/cUL listed and Energy Star certified.

Specifications

Finish
No
Temperature Rating
0 to 40 deg C
Power Rating
1440 VA/1440 Watt
Phase
No
Voltage Rating
89 - 151 Volt AC Input, 120 Volt AC Nominal
Battery Type
12 Volt 7.2 Amp-Hour Maintenance-Free Sealed Lead Acid
Number of Receptacles
8
Standards
UL 1778, UL 497A, cUL Listed, Energy Star and Reg Qualified
GTIN
00743172035837
UNSPSC
39121011
RoHS Flag
Contact manufacturer
Country Of Origin
Philippines
Energy Star Flag
No
NEMA Configuration
No
Mounting
Rack/Tower
UPC
74317203583
Manufacturer Name
Eaton
Manufacturer Part Number
5PX1500RT
Brand Name
Eaton
Color/Finish
Black
Connection Type
(1) NEMA 5-15P Input, (8) NEMA 5-15R Output
Degree of Protection
No
Dimensions
17.4 Inch Width x 20.6 Inch Depth x 3.4 Inch Height
Efficiency (%)
98.0000
Environmental Conditions
20 - 95% Non-Condensing, <45 DBA Audible Noise, 0 to 40 deg C Operating Temperature, -15 to 50 deg C Storage Temperature
Frequency Rating
50/60 Hz
Item Name
Uninterruptable Power Supply
Cable Length
8

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.