Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 3MTB800R NEMA 3R Overhead/Underground Main Terminal Box Module With Lugs 48.125-Inch x 22.625-Inch x 15-Inch 250-500-KCMIL Aluminum 800-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 3MTB800R NEMA 3R Overhead/Underground Main Terminal Box Module With Lugs 48.125-Inch x 22.625-Inch x 15-Inch 250-500-KCMIL Aluminum 800-Amp

SKU: 41348
Eaton Overhead/underground feed main terminal box module with lugs, has voltage rating of 120/208-Volts and current rating of 800-Amps. This 4-Wire, 3-Phase terminal box module supports 250 to 500-KCMIL aluminum wire size. It is suitable for power distribution. Main terminal box module is UL listed.
  • Perfect for power distribution
  • Voltage rating of 120/208-Volts
  • Wire size of 250 - 500-KCMIL aluminum

Overview

Eaton Overhead/underground feed main terminal box module with lugs, has voltage rating of 120/208-Volts and current rating of 800-Amps. This 4-Wire, 3-Phase terminal box module supports 250 to 500-KCMIL aluminum wire size. It is suitable for power distribution. Main terminal box module is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Degree of Protection
No
Size
48.125 Inch Length x 22.625 Inch Width
Type
Overhead/Underground
Country Of Origin
United States of America
Standards
UL Listed
GTIN
00786849053109
UNSPSC
39121400
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Phase
3
Voltage Rating
120/208 Volt
Number of Wires
4.0000
Brand Name
Eaton
UPC
78684905310
Manufacturer Name
Eaton
Manufacturer Part Number
3MTB800R
Amperage Rating
800 Amp
Depth
15
Conductor Size
250-500 KCMIL Aluminum
NEMA Rating
NEMA 3R
Mounting
Wall
Item Name
Main Terminal Box Module With Lugs

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.