Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 3BR2442L150R 3-Phase 4-Wire Main Lug Load Center 42-Circuits 208Y/120/240-Volt AC 150-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 3BR2442L150R 3-Phase 4-Wire Main Lug Load Center 42-Circuits 208Y/120/240-Volt AC 150-Amp NEMA 3R

SKU: 117874
Eaton Main lug loadcenter comes with cover, is rated at 208Y/120-Volt AC or 240-Volt AC and 150-Amps. Interrupt current rating of this loadcenter is 25-Kilo-Amps. This 3-Phase loadcenter has aluminum bus and NEMA 3R outdoor metallic enclosure for longer endurance. It measures 5.19-Inch x 14.31-Inch x 21-Inch. Type BR 42-Circuit loadcenter incorporating 4-Wire wiring configuration, accepts wires of size 4-AWG - 300-KCMIL. It has bottom/top feed location and supports flush/surface mounting. Loadcenter featuring insulated/bondable neutral type, withstands temperature rating of 60 to 75 deg C. Loadcenter is UL listed.
  • Has interrupt current rating of 25-Kilo-Amps
  • Measures 5.19-Inch x 14.31-Inch x 21-Inch
  • Features aluminum bus and metallic enclosure

Overview

Eaton Main lug loadcenter comes with cover, is rated at 208Y/120-Volt AC or 240-Volt AC and 150-Amps. Interrupt current rating of this loadcenter is 25-Kilo-Amps. This 3-Phase loadcenter has aluminum bus and NEMA 3R outdoor metallic enclosure for longer endurance. It measures 5.19-Inch x 14.31-Inch x 21-Inch. Type BR 42-Circuit loadcenter incorporating 4-Wire wiring configuration, accepts wires of size 4-AWG - 300-KCMIL. It has bottom/top feed location and supports flush/surface mounting. Loadcenter featuring insulated/bondable neutral type, withstands temperature rating of 60 to 75 deg C. Loadcenter is UL listed.

Specifications

Phase
3
Temperature Rating
60 to 75 deg C
Voltage Rating
208Y/120/240 Volt AC
Wiring Configuration
4-Wire
Amperage Rating
150 Amp
Brand Name
Eaton
Conductor Size
4 AWG-300 KCMIL
Construction
Aluminum Bus, Metallic Enclosure
Cover Type
Combination
Degree of Protection
No
Dimensions
5.19 Inch Length x 14.31 Inch Width x 21 Inch Height
Enclosure
NEMA 3R Outdoor
Feed Location
Top/Bottom
Finish
No
Includes
Cover
Interrupt Rating
25 Kilo-Amp
Item Name
Main Lug Load Center
Mounting
Flush/Surface
Breaker/Load Center Type
BR
Neutral Type
Insulated/Bondable Split
Number of Circuits
42.0000
Number of Spaces
(24) 1 Inch
NEMA Configuration
No
Energy Star Flag
No
Standards
UL 50, 67, 489, 869 Listed
Manufacturer Part Number
3BR2442L150R
Manufacturer Name
Eaton
UPC
78667644175
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121101
GTIN
00786676441759
Actuator
No
Fusible
No
Fuse Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.