Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 3BR1224N125 3-Phase 4-Wire Convertible Main Lug Load Center 24-Circuits 208Y/120/240-Volt AC 125-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 3BR1224N125 3-Phase 4-Wire Convertible Main Lug Load Center 24-Circuits 208Y/120/240-Volt AC 125-Amp NEMA 1

SKU: 394512
Eaton Convertible main loadcenter is rated at 208Y/120-Volt AC or 240-Volt AC. Interrupt current rating of this loadcenter is 10-Kilo-Amps. This 3-Phase loadcenter has aluminum bus and metallic enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 21-Inch. Type BR 24-Circuit loadcenter incorporating 4-Wire wiring configuration, accepts main breaker wires of size 4 - 2/0-AWG/2-AWG - 300-KCMIL and main lug wires of size 6 - 2/0-AWG. It has back feed location and supports flush/surface mounting. Rain-proof loadcenter featuring insulated/bondable split neutral type, withstands temperature rating of 60/75 deg C. It comes with hub closure plates and BREQS125 hold-down screw for back-feed Types-BR/BRH main circuit breaker. Loadcenter is UL listed.
  • Aluminum bus and metallic enclosure long life
  • Interrupt current rating of is 10-Kilo-Amps
  • Measures 3.88-Inch x 14.31-Inch x 21-Inch

Overview

Eaton Convertible main loadcenter is rated at 208Y/120-Volt AC or 240-Volt AC. Interrupt current rating of this loadcenter is 10-Kilo-Amps. This 3-Phase loadcenter has aluminum bus and metallic enclosure for longer endurance. It measures 3.88-Inch x 14.31-Inch x 21-Inch. Type BR 24-Circuit loadcenter incorporating 4-Wire wiring configuration, accepts main breaker wires of size 4 - 2/0-AWG/2-AWG - 300-KCMIL and main lug wires of size 6 - 2/0-AWG. It has back feed location and supports flush/surface mounting. Rain-proof loadcenter featuring insulated/bondable split neutral type, withstands temperature rating of 60/75 deg C. It comes with hub closure plates and BREQS125 hold-down screw for back-feed Types-BR/BRH main circuit breaker. Loadcenter is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
3
Voltage Rating
208Y/120/240 Volt AC
Wiring Configuration
4-Wire
Amperage Rating
125 Amp
Brand Name
Eaton
Conductor Size
4-2/0 AWG, 2 AWG-300 KCMIL Copper/Aluminum Main Breaker, 6-2/0 AWG Copper/Aluminum Main Lug
Construction
Aluminum Bus, Metallic Enclosure
Cover Type
Combination
Degree of Protection
No
Dimensions
3.88 Inch Length x 14.31 Inch Width x 21 Inch Height
Enclosure
NEMA 1 Indoor
Feed Location
Back
Finish
No
Interrupt Rating
10 Kilo-Amp
Item Name
Convertible Main Lug Load Center
Mounting
Flush/Surface
Breaker/Load Center Type
BR
Neutral Type
Insulated/Bondable Split
Number of Circuits
24.0000
Number of Spaces
(12) 1 Inch
NEMA Configuration
No
Energy Star Flag
No
Standards
UL 50, 67, 489, 869
Manufacturer Part Number
3BR1224N125
Manufacturer Name
Eaton
UPC
78667644315
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121101
GTIN
00786676443159
Actuator
No
Fusible
No
Fuse Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.