Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 3BR1224B100R 3-Phase 4-Wire Main Circuit Breaker Load Center 24-Circuits 208Y/120/240-Volt AC 100-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 3BR1224B100R 3-Phase 4-Wire Main Circuit Breaker Load Center 24-Circuits 208Y/120/240-Volt AC 100-Amp NEMA 3R

SKU: 117871
Eaton Main circuit breaker loadcenter comes with cover, is rated at 208Y/120-Volt AC or 240-Volt AC and 100-Amps. Interrupt current rating of this loadcenter is 10-Kilo-Amps. This 3-Phase loadcenter has aluminum bus and NEMA 3R outdoor enclosure for longer endurance. It measures 5.19-Inch x 14.31-Inch x 21-Inch. Type BR 24-Circuit loadcenter incorporating 4-Wire wiring configuration, accepts wires of size 4 - 1/0-AWG. It has bottom/top feed location and supports surface/flush mounting. Loadcenter featuring insulated/bondable split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed and meets NEC standards.
  • Has interrupt current rating of 10-Kilo-Amps
  • Measures 5.19-Inch x 14.31-Inch x 21-Inch
  • Voltage rating of 208y/120/240-Volt AC

Overview

Eaton Main circuit breaker loadcenter comes with cover, is rated at 208Y/120-Volt AC or 240-Volt AC and 100-Amps. Interrupt current rating of this loadcenter is 10-Kilo-Amps. This 3-Phase loadcenter has aluminum bus and NEMA 3R outdoor enclosure for longer endurance. It measures 5.19-Inch x 14.31-Inch x 21-Inch. Type BR 24-Circuit loadcenter incorporating 4-Wire wiring configuration, accepts wires of size 4 - 1/0-AWG. It has bottom/top feed location and supports surface/flush mounting. Loadcenter featuring insulated/bondable split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
3
Temperature Rating
60/75 deg C
Voltage Rating
208Y/120/240 Volt AC
Wiring Configuration
4-Wire
Amperage Rating
100 Amp
Brand Name
Eaton
Conductor Size
4-1/0 AWG
Construction
Aluminum Bus, Metallic Enclosure
Cover Type
Combination
Degree of Protection
No
Dimensions
5.19 Inch Length x 14.31 Inch Width x 21 Inch Height
Enclosure
NEMA 3R Outdoor
Feed Location
Top/Bottom
Finish
No
Includes
Cover
Interrupt Rating
10 Kilo-Amp
Item Name
Main Circuit Breaker Load Center
Mounting
Flush/Surface
Breaker/Load Center Type
BR
Neutral Type
Insulated/Bondable Split
Number of Circuits
24.0000
Number of Spaces
(12) 1 Inch
NEMA Configuration
No
Energy Star Flag
No
Standards
UL 50, 67, 489, 869 Listed, NEC Compliant
Manufacturer Part Number
3BR1224B100R
Manufacturer Name
Eaton
UPC
78667644015
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121101
GTIN
00786676440158
sku
117871
Actuator
No
Fusible
No
Fuse Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.