Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 37MM420R12 3-Phase Commercial Meter Stack Module 7 Jaw 4 Socket 225-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 37MM420R12 3-Phase Commercial Meter Stack Module 7 Jaw 4 Socket 225-Amp

SKU: 78267
Eaton Commercial meter stack module is a 7 terminal block with lever bypass and jaw release. It provides provision for 3-Pole main tenant breakers. The meter stack has short circuit ratings of up to 100-Amps RMS, symmetrical depending upon the KAIC rating of installed main tenant circuit breakers and main device. Meter stack is UL listed.
  • Ringless covers
  • Main tenant breakers can exit top, bottom or back
  • If being used in outdoor application and exiting the top, mount Myer type hubs on rainproof cap
  • Short circuit ratings up to 100-Amps RMS symmetrical depending upon the KAIC rating of installed main tenant circuit breakers and main device
  • Non-EUSERC areas

Overview

Eaton Commercial meter stack module is a 7 terminal block with lever bypass and jaw release. It provides provision for 3-Pole main tenant breakers. The meter stack has short circuit ratings of up to 100-Amps RMS, symmetrical depending upon the KAIC rating of installed main tenant circuit breakers and main device. Meter stack is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
4.0000
sku
78267
Number of Wires
4.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
7.0000
UNSPSC
39121102
Voltage Rating
208Y/120 Volt
GTIN
00786849052911
Standards
UL Listed
Phase
3
NEMA Rating
NEMA 3R
Brand Name
Eaton
Manufacturer Part Number
37MM420R12
Manufacturer Name
Eaton
UPC
78684905291
Amperage Rating
225 Amp
Breaker/Load Center Type
EHD3, CC3-X, CHH3-H2X (Bolt-On)
Material
Aluminum Bus
Item Name
Commercial Meter Stack Module
Finish
No
Bus Rating
1200 Amp
Dimensions
8-3/4 Inch Length x 18-1/4 Inch Width x 66.63 Inch Height
Cover Type
Ringless Cover with Lever Bypass
Enclosure
NEMA 3R Indoor/Outdoor
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.