Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 37MM140R1240 3 Input 3 Output Phase Commercial Meter Stack Module 7 Jaw 1 Socket 400-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 37MM140R1240 3 Input 3 Output Phase Commercial Meter Stack Module 7 Jaw 1 Socket 400-Amp

SKU: 105088
Eaton 4-Wire Commercial meter stack module has voltage rating of 208Y/120-Volts and current rating of 400-Amps. RMS interrupt rating of this stack module is 100-Amps. It features 1200-Amp rated aluminum bus. It has ringless cover with lever bypass. This 7-jaw stack module has phase-balanced plug-in socket, which includes 5-terminal block with lever bypass and jaw release. It provides provision for 2-Pole main tenant breakers. It has NEMA 3R rated enclosure. It measures 53-Inch x 20.5-Inch x 13-Inch. It is suitable for indoor use, outdoor use and non-EUSERC areas. Commercial meter stack module is UL listed.
  • Indoor/outdoor construction
  • Main tenant feeders can exit top, bottom or back
  • If being used in outdoor application and exiting the top, mount Myer type hubs on rain-proof cap
  • Short-circuit ratings up to 100-Amps RMS symmetrical depending upon the kAIC rating of installed main tenant circuit breakers and main device
  • 400-Amp K Frame breaker included

Overview

Eaton 4-Wire Commercial meter stack module has voltage rating of 208Y/120-Volts and current rating of 400-Amps. RMS interrupt rating of this stack module is 100-Amps. It features 1200-Amp rated aluminum bus. It has ringless cover with lever bypass. This 7-jaw stack module has phase-balanced plug-in socket, which includes 5-terminal block with lever bypass and jaw release. It provides provision for 2-Pole main tenant breakers. It has NEMA 3R rated enclosure. It measures 53-Inch x 20.5-Inch x 13-Inch. It is suitable for indoor use, outdoor use and non-EUSERC areas. Commercial meter stack module is UL listed.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
Number of Wires
4.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Jaws
7.0000
UNSPSC
39121102
Voltage Rating
208 Star/120 Volt
GTIN
00782114754450
Standards
UL Listed
Phase
3 Input and 3 Output
Brand Name
Eaton
Manufacturer Part Number
37MM140R1240
Manufacturer Name
Eaton
UPC
78211475445
Amperage Rating
400 Amp
Mounting
Bolt-On
Material
Aluminum Bus
Item Name
Commercial Meter Stack Module
Finish
No
Bus Rating
1200 Amp
Dimensions
53 Inch Length x 20.5 Inch Width x 13 Inch Height
Cover Type
Ringless Cover with Lever Bypass
Enclosure
NEMA 3R

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.