Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 35MM220R12 3 Input 1 Output Phase Commercial Meter Stack Module 5 Jaw 2 Socket 225-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 35MM220R12 3 Input 1 Output Phase Commercial Meter Stack Module 5 Jaw 2 Socket 225-Amp

SKU: 110528
Eaton 3-Wire Commercial meter stack module has voltage rating of 120/240-Volts and current rating of 225-Amps. RMS interrupt rating of this stack module is 100-Amps. It features 1200-Amp rated aluminum bus. It has ringless cover with lever bypass. This 5-jaw stack module has two phase-balanced plug-in sockets, each socket includes 5-terminal block with lever bypass and jaw release. It provides provision for 2-Pole main tenant breakers. It has NEMA 3R rated enclosure. It measures 53.5-Inch x 21-Inch x 10.5-Inch. It is suitable for indoor use, outdoor use and non-EUSERC areas. Commercial meter stack module is UL listed.
  • Indoor/outdoor construction
  • Main tenant feeders can exit top, bottom or back
  • If being used in outdoor application and exiting the top, mount Myer type hubs on rain-proof cap
  • Short-circuit ratings up to 100-Amps RMS symmetrical depending upon the kAIC rating of installed main tenant circuit breakers and main device

Overview

Eaton 3-Wire Commercial meter stack module has voltage rating of 120/240-Volts and current rating of 225-Amps. RMS interrupt rating of this stack module is 100-Amps. It features 1200-Amp rated aluminum bus. It has ringless cover with lever bypass. This 5-jaw stack module has two phase-balanced plug-in sockets, each socket includes 5-terminal block with lever bypass and jaw release. It provides provision for 2-Pole main tenant breakers. It has NEMA 3R rated enclosure. It measures 53.5-Inch x 21-Inch x 10.5-Inch. It is suitable for indoor use, outdoor use and non-EUSERC areas. Commercial meter stack module is UL listed.

Specifications

Actuator
No
Degree of Protection
No
Fuse Type
No
Phase
3 Input and 1 Output
Number of Wires
3.0000
Number of Jaws
5.0000
Voltage Rating
120/240 Volt
Number of Sockets
2.0000
Standards
UL Listed
GTIN
00786849052966
UNSPSC
39121102
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78684905296
Manufacturer Name
Eaton
Manufacturer Part Number
35MM220R12
Brand Name
Eaton
Amperage Rating
225 Amp
Breaker/Load Center Type
EHD2, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM
Mounting
Plug-In
Material
Aluminum Bus
Item Name
Commercial Meter Stack Module
Finish
No
Bus Rating
1200 Amp
Enclosure
NEMA 3R
Dimensions
53.5 Inch Length x 21 Inch Width x 10.5 Inch Height
Cover Type
Ringless Cover with Lever Bypass
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.