Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 1MP4124RRL 1-Phase Group Metering Meter Pack 4 Socket 125-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 1MP4124RRL 1-Phase Group Metering Meter Pack 4 Socket 125-Amp

SKU: 249290
Eaton Group metering meter pack is voltage rated at 120/240-Volts and current rated at 125-Amps. The ringless cover features fifth jaw as standard. The metering pack is UL listed.
  • Eaton's 1MP units are self-contained (main terminal box included) for installations requiring up to six meter socket positions in a single enclosure
  • Units are not gangable with any other metering device
  • Bondable neutral

Overview

Eaton Group metering meter pack is voltage rated at 120/240-Volts and current rated at 125-Amps. The ringless cover features fifth jaw as standard. The metering pack is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
4.0000
sku
249290
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121102
Voltage Rating
120/240 Volt
GTIN
00786849052492
Standards
UL Listed
Phase
1
Brand Name
Eaton
Manufacturer Part Number
1MP4124RRL
Manufacturer Name
Eaton
UPC
78684905249
Amperage Rating
125 Amp
Breaker/Load Center Type
BR, BRH, BRHH (Plug-On)
Conductor Size
6-2/0 AWG Copper/Aluminum Neutral, 14-2 AWG Copper/Aluminum Ground
Material
Aluminum Bus
Item Name
Group Metering Meter Pack
Finish
No
Feed Location
Underground
Bus Rating
400 Amp
Dimensions
7.01 Inch Length x 24-1/4 Inch Width x 48.28 Inch Height
Cover Type
Ringless Meter Socket
Enclosure
Indoor/Outdoor
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.