Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 1MM320RRL 1-Phase Multiple Metering Meter Stack Module 4 Jaw 3 Socket 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 1MM320RRL 1-Phase Multiple Metering Meter Stack Module 4 Jaw 3 Socket 200-Amp

SKU: 379206
Eaton Residential meter stack module with 1-Phase in/1-Phase out, is built to bolt-up with main service modules and commercial modular metering stacks. This 1-mm module with multiple metering, has current rating of 200-Amps and voltage rating of 120/240-Volts. It measures 52.35-Inch x 7.01-Inch x 13.5-Inch. Module with outdoor enclosure, features four jaws, three sockets and bus rated at 800-Amps. Meter stack module is UL listed.
  • Short-circuit ratings up to 100000-Amp RMS symmetrical depending upon AIC rating of installed main tenant circuit breakers and main device
  • Main tenant feeders can exit from bottom or back while knockouts are available at all exit locations
  • If being used in outdoor application and exiting the top, mount Myer type hubs on rainproof cap
  • All 1 mm stacks do not include fifth jaw

Overview

Eaton Residential meter stack module with 1-Phase in/1-Phase out, is built to bolt-up with main service modules and commercial modular metering stacks. This 1-mm module with multiple metering, has current rating of 200-Amps and voltage rating of 120/240-Volts. It measures 52.35-Inch x 7.01-Inch x 13.5-Inch. Module with outdoor enclosure, features four jaws, three sockets and bus rated at 800-Amps. Meter stack module is UL listed.

Specifications

Actuator
No
Degree of Protection
No
Fuse Type
No
Phase
1
Number of Wires
3.0000
Type
Multiple Metering
Number of Jaws
4.0000
Voltage Rating
120/240 Volt
Number of Sockets
3.0000
Standards
UL Listed
GTIN
00786849052119
UNSPSC
39121102
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78684905211
Manufacturer Name
Eaton
Manufacturer Part Number
1MM320RRL
Brand Name
Eaton
Amperage Rating
200 Amp
Breaker/Load Center Type
CC, CHH (Plug-On)
Material
Aluminum Bus
Item Name
Meter Stack Module
Interrupt Rating
100 Kilo-Amp
Finish
No
Bus Rating
800 Amp
Enclosure
NEMA 3R Outdoor
Dimensions
50 Inch Length x 16 Inch Width x 8 Inch Height
Cover Type
Ringless Meter Socket

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.