Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 1MFS400RB 1-Phase 120/240-Volt AC 3-Wire Class T Fuse Group Metering Main Fusible Switch 400-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 1MFS400RB 1-Phase 120/240-Volt AC 3-Wire Class T Fuse Group Metering Main Fusible Switch 400-Amp

SKU: 101877
Eaton Class T fuse group metering main fusible switch has 100-Kilo-Amp rating with Class T fuses. Fusible switch includes main lugs and neutral. Bottom feed fusible switch is UL listed.
  • Main lugs and neutral included with device
  • Fuse not included
  • 100 KAIC rating on switches with Class T fuses installed

Overview

Eaton Class T fuse group metering main fusible switch has 100-Kilo-Amp rating with Class T fuses. Fusible switch includes main lugs and neutral. Bottom feed fusible switch is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
101877
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Type
Class T Fuse
UNSPSC
39121102
Voltage Rating
120/240 Volt AC
GTIN
00786849053604
Standards
UL Listed
Phase
1
NEMA Rating
NEMA 3R
Brand Name
Eaton
Manufacturer Part Number
1MFS400RB
Manufacturer Name
Eaton
UPC
78684905360
Amperage Rating
400 Amp
Conductor Size
(2) 1/0 AWG-300 KCMIL/(1) 750 KCMIL
Material
Aluminum Bus
Item Name
Group Metering Main Fusible Switch
Interrupt Rating
100 Kilo-Amp
Finish
No
Feed Location
Bottom
Dimensions
20 Inch Width x 11-3/4 Inch Depth x 47-5/8 Inch Height
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.