Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 1MCB600R 1-Phase 120/240-Volt Type LD Group Metering Main Circuit Breaker 600-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 1MCB600R 1-Phase 120/240-Volt Type LD Group Metering Main Circuit Breaker 600-Amp

SKU: 111203
Eaton 3-Wire Type LD group metering main circuit breaker is rated at 600-Amps and 120/240-Volts. Interrupt rating of this circuit breaker is 65-Kilo-Amps. This 1-Phase circuit breaker features aluminum bus for longer service life. It measures 49-Inch x 23.5-Inch x 16-Inch. This NEMA 3R rated circuit breaker with line side lug terminal connection, accommodates two wires of size 400 - 500-KCMIL. It supports plug-on mounting for making installation easier. Group metering main circuit breaker is UL listed.
  • Current rating of 600-Amps
  • Line side lug connection
  • Features aluminum bus

Overview

Eaton 3-Wire Type LD group metering main circuit breaker is rated at 600-Amps and 120/240-Volts. Interrupt rating of this circuit breaker is 65-Kilo-Amps. This 1-Phase circuit breaker features aluminum bus for longer service life. It measures 49-Inch x 23.5-Inch x 16-Inch. This NEMA 3R rated circuit breaker with line side lug terminal connection, accommodates two wires of size 400 - 500-KCMIL. It supports plug-on mounting for making installation easier. Group metering main circuit breaker is UL listed.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Type
Type LD
UNSPSC
39121603
Voltage Rating
120/240 Volt
GTIN
00786849053208
Standards
UL Listed
Phase
1
Brand Name
Eaton
Manufacturer Part Number
1MCB600R
Manufacturer Name
Eaton
UPC
78684905320
Amperage Rating
600 Amp
Conductor Size
(2) 400-500 KCMIL
Material
Aluminum Bus
Item Name
Group Metering Main Circuit Breaker
Interrupt Rating
65 Kilo-Amp
Finish
No
Feed Location
Overhead/Underground
Dimensions
49 Inch Length x 23-1/2 Inch Width x 16 Inch Height
Connection Type
Line Side Lug Terminal
Enclosure
NEMA 3R

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.