Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 16S43PCDMF Metallized Polypropylene Dielectric Film 3-Phase Dry-Cell Capacitor 4 kVAR

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 16S43PCDMF Metallized Polypropylene Dielectric Film 3-Phase Dry-Cell Capacitor 4 kVAR

SKU: 424605
Eaton 3-Phase Dry-cell capacitor is suitable for use in indoor/outdoor applications. Thermosetting polymer resin filled capacitor provides fused protection. This threaded dry cell capacitor has voltage rating of 240-Volts. It withstands temperature range of -40 to 46 deg C. Capacitor cell is UL listed and CSA certified.
  • Self-healing metalized polypropylene dielectric film
  • Built-in, 3-Phase pressure sensitive interrupter design
  • Reduce residual voltage to less than 50-Volts within 1 min of de-energization
  • Blown fuse indicating lights standard
  • Quick lead times

Overview

Eaton 3-Phase Dry-cell capacitor is suitable for use in indoor/outdoor applications. Thermosetting polymer resin filled capacitor provides fused protection. This threaded dry cell capacitor has voltage rating of 240-Volts. It withstands temperature range of -40 to 46 deg C. Capacitor cell is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Finish
No
GTIN
00782116077748
UNSPSC
39121014
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
16S43PCDMF
Manufacturer Name
Eaton
UPC
78211607774
sku
424605
Standards
UL Listed, CSA Certified
Brand Name
Eaton
Height
6
Item Name
Capacitor
Length
4.59
Material
Metallized Polypropylene Dielectric Film, Polymer Resin Dielectric Fill
Mounting
Terminal Stud Assembly
NEMA Rating
NEMA 1, 3R, 12
Phase
3
Power Rating
4 kVAR
Temperature Rating
-40 to 46 deg C
Type
Dry-Cell
Voltage Rating
240 Volt
Tolerance
0 - 15%
Width
3.78
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.