Tour  

Eaton 13150AF15L14 Polycarbonate Prism Series Tubular Photoelectric Sensor 20 - 132-Volt AC/15 - 30-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 13150AF15L14 Polycarbonate Prism Series Tubular Photoelectric Sensor 20 - 132-Volt AC/15 - 30-Volt DC

SKU: 373160
Eaton Prism Series Tubular photoelectric sensor features polycarbonate lens, PVC cable jacket and structural polyurethane foam body for longer endurance. It has voltage rating of 20 - 132-Volt AC/15 - 30-Volt DC and current rating of 80-Milli-Amp AC/110-Milli-Amp DC. Photoelectric sensor with 15-ft cable terminal connection, has NEMA 1, 3, 4, 4X, 6, 6P, 12 and 13 enclosure. It measures 0.47-Inch x 0.71-Inch x 2.35-Inch. Photoelectric sensor withstands temperature rating of -25 to 55 deg C.
  • Diffuse reflective operating mode
  • Photoelectric switch type
  • 180-ft Cord length

Overview

Eaton Prism Series Tubular photoelectric sensor features polycarbonate lens, PVC cable jacket and structural polyurethane foam body for longer endurance. It has voltage rating of 20 - 132-Volt AC/15 - 30-Volt DC and current rating of 80-Milli-Amp AC/110-Milli-Amp DC. Photoelectric sensor with 15-ft cable terminal connection, has NEMA 1, 3, 4, 4X, 6, 6P, 12 and 13 enclosure. It measures 0.47-Inch x 0.71-Inch x 2.35-Inch. Photoelectric sensor withstands temperature rating of -25 to 55 deg C.

Specifications

Degree of Protection
No
Type
Prism Series, Tubular
GTIN
00782114138571
UNSPSC
39121528
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Voltage Rating
20 - 132 Volt AC, 15 - 30 Volt DC
Terminal Connection
15 ft Cable
UPC
78211413857
Manufacturer Name
Eaton
Manufacturer Part Number
13150AF15L14
Temperature Rating
-25 to 55 deg C
Amperage Rating
80 Milli-Amp AC, 110 Milli-Amp DC
Item Name
Photoelectric Sensor
Enclosure
NEMA 1, 3, 4, 4X, 6, 6P, 12, 13
Dimensions
0.47 Inch Length x 0.71 Inch Width x 2.35 Inch Height
Construction
Polycarbonate Lens, PVC Cable Jacket, Structural, Polyurethane Foam Body
Brand Name
Eaton

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.