Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton 10250T1323 3-Position 60-Degree Throw Right and Left Maintained 10250T Series Heavy-Duty Non-Illuminated Selector Switch Operator Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 10250T1323 3-Position 60-Degree Throw Right and Left Maintained 10250T Series Heavy-Duty Non-Illuminated Selector Switch Operator Black

SKU: 3963
Eaton 10250T Series heavy-duty non-illuminated selector switch with knob, is a 3-Position switch that has 30.5 mm hole diameter. This 60-Degree throw right and left, maintained switch is made of metal bezel with chrome housing. Black colored switch can be vertically mounted and has NEMA 3, 3R, 4, 4X, 12, 13 rating. Explicitly it is suitable for automation and logic control equipment. Switch is UL listed and CSA/CE certified.
  • Cam code 3
  • Vertical mountable design
  • NEMA 3, 3R, 4, 4X, 12, 13 rated

Overview

Eaton 10250T Series heavy-duty non-illuminated selector switch with knob, is a 3-Position switch that has 30.5 mm hole diameter. This 60-Degree throw right and left, maintained switch is made of metal bezel with chrome housing. Black colored switch can be vertically mounted and has NEMA 3, 3R, 4, 4X, 12, 13 rating. Explicitly it is suitable for automation and logic control equipment. Switch is UL listed and CSA/CE certified.

Specifications

Actuator
No
Manufacturer Name
Eaton
Type
10250T Series, Heavy-Duty
Manufacturer Part Number
10250T1323
UPC
78211322633
Color
Black
Energy Star Flag
No
Country Of Origin
Dominican Republic
Standards
UL Listed, CSA Certified, CE Marked
GTIN
00782113226330
UNSPSC
39122221
Size
1.9 Inch Length x 1.9 Inch Width x 2.1 Inch Height
Action
Maintained
Brand Name
Eaton
Degree of Protection
No
Finish
No
Item Name
Non-Illuminated Selector Switch Operator
Material
Metal Bezel, Chrome Housing
Mounting
Vertical
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Number of Positions
3.0000
RoHS Flag
Contact manufacturer
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.