Eaton 10250ED824 Replacement Key For Use With Illuminated Push Buttons

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 10250ED824 Replacement Key For Use With Illuminated Push Buttons

SKU: 185358
Eaton Replacement key is perfect for illuminated push buttons. Key is UL listed, CE/CSA certified and RoHS compliant.
  • Perfect for use with illuminated push buttons
  • 10250T Series key
  • 30.5 mm Key

Overview

Eaton Replacement key is perfect for illuminated push buttons. Key is UL listed, CE/CSA certified and RoHS compliant.

Specifications

Action
No
Actuator
No
Grounding
No
Brand Name
Eaton
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39122221
GTIN
00782113312989
Standards
UL, CE Listed, CSA Certified, RoHS Compliant
Item Name
Replacement Key
Energy Star Flag
No
Dimensions
30.5 mm
Finish
No
For Use With
Illuminated Pushbuttons
UPC
78211331298
Manufacturer Name
Eaton
Manufacturer Part Number
10250ED824

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.