Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

E-Mon E20-480100-MKIT 3 Phase Class 2000 KWH/Demand Submeter 277/480-Volt 100-Amp 3 Or 4-Wire D-Mon

  

*Images are for illustration purposes only and may not be an exact representation of the product

E-Mon E20-480100-MKIT 3 Phase Class 2000 KWH/Demand Submeter 277/480-Volt 100-Amp 3 Or 4-Wire D-Mon

SKU: 113435
E-Mon D-Mon Class 2000 kWh/demand submeter is rated at 100-Amps and 277/480-Volts. It measures 7-1/4-Inch x 7-Inch x 3-1/4-Inch. This 3-Phase 3-/4-Wire submeter direct read 2-line alphanumeric LCD display. Submeter has industrial-grade JIC steel enclosure with padlocking hasp and mounting flanges for indoor installation. Patented 0 - 2-Volt output split-core current sensors on the submeter promote enhanced safety and accurate remote mounting. It includes three split-core three sets of current sensors for cumulative reading. Submeter is UL/cUL listed.
  • Demand option displays Kilo-Watt/demand and Kilo-Watt peak date and time
  • On-board installation diagnostics and verification system
  • Optional NEMA 4X polycarbonate enclosure with padlocking hasp and mounting flanges for indoor/outdoor installation with one 1-1/16-Inch knockout on bottom of enclosure
  • Revenue grade accuracy
  • California CTEP approved for use with solid-core current sensors
  • Utility grade metering accuracy
  • Knockouts of 1-1/16-Inch (3/4-Inch conduit) bottom and 7/8-Inch (1/2-Inch conduit) top
  • Number of Wires: 3 and 4

Overview

E-Mon D-Mon Class 2000 kWh/demand submeter is rated at 100-Amps and 277/480-Volts. It measures 7-1/4-Inch x 7-Inch x 3-1/4-Inch. This 3-Phase 3-/4-Wire submeter direct read 2-line alphanumeric LCD display. Submeter has industrial-grade JIC steel enclosure with padlocking hasp and mounting flanges for indoor installation. Patented 0 - 2-Volt output split-core current sensors on the submeter promote enhanced safety and accurate remote mounting. It includes three split-core three sets of current sensors for cumulative reading. Submeter is UL/cUL listed.

Specifications

Voltage Rating
277 - 480 Volt
Type
Class 2000
Timing Range
15 min Interval Standard, 30/60 min Interval Available
Sub Brand
D-Mon
Display
2 Line Alpha-Numeric LCD
Standards
UL Listed, cUL Certified
UNSPSC
41113630
Energy Star Flag
No
Amperage Rating
100 Amp
Phase
3
Feature8
Number of Wires: 3 and 4
UPC
78179824102
Manufacturer Name
E-Mon
Manufacturer Part Number
E20-480100-MKIT
Number of Wires
4.0000
Mounting
Flange
Degree of Protection
No
Dimensions
7 Inch Width x 3-1/4 Inch Depth x 7-1/4 Inch Height
Enclosure
MMU (Multiple Meter Unit)
Includes
(3) Split-Core Current Sensors
Brand Name
E-Mon
Item Name
KWH/Demand Submeter

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.