Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

E-Mon E20-208400-J-D-KIT 3 Phase Class 2000 KWH/Demand Submeter 120/208 - 240-Volt 400-Amp 3 Or 4-Wire D-Mon

  

*Images are for illustration purposes only and may not be an exact representation of the product

E-Mon E20-208400-J-D-KIT 3 Phase Class 2000 KWH/Demand Submeter 120/208 - 240-Volt 400-Amp 3 Or 4-Wire D-Mon

SKU: 123954
E-Mon D-Mon Class 2000 kWh/demand submeter is rated at 400-Amps and 120/208 - 240-Volts. It measures 6-3/4-Inch x 5-3/16-Inch x 3-1/4-Inch. This 3-Phase 3-/4-Wire submeter direct read 2-line alphanumeric LCD display. It has industrial-grade JIC steel enclosure with padlocking hasp and mounting flanges for indoor installation. The patented 0 - 2-Volt output split-core current sensors on the submeter promote enhanced safety and accurate remote mounting. It includes three split-core three sets of current sensors for cumulative reading. This submeter is ideal for indoor use. Submeter is UL/cUL listed.
  • Demand option displays Kilo-Watt/demand and Kilo-Watt peak date and time
  • On-board installation diagnostics and verification system
  • Optional NEMA 4X polycarbonate enclosure with padlocking hasp and mounting flanges for indoor/outdoor installation with one 1-1/16-Inch knockout on bottom of enclosure
  • Revenue grade accuracy
  • California CTEP approved for use with solid-core current sensors
  • Knockouts of 1-1/16-Inch (3/4-Inch conduit) bottom and 7/8-Inch (1/2-Inch conduit) top
  • Number of Wires: 3 and 4

Overview

E-Mon D-Mon Class 2000 kWh/demand submeter is rated at 400-Amps and 120/208 - 240-Volts. It measures 6-3/4-Inch x 5-3/16-Inch x 3-1/4-Inch. This 3-Phase 3-/4-Wire submeter direct read 2-line alphanumeric LCD display. It has industrial-grade JIC steel enclosure with padlocking hasp and mounting flanges for indoor installation. The patented 0 - 2-Volt output split-core current sensors on the submeter promote enhanced safety and accurate remote mounting. It includes three split-core three sets of current sensors for cumulative reading. This submeter is ideal for indoor use. Submeter is UL/cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
D-Mon
Timing Range
15 min Interval Standard, 30/60 min Interval Available
Type
Class 2000
Voltage Rating
120/208 - 240 Volt
Energy Star Flag
No
Standards
UL Listed, cUL Certified
UNSPSC
39121102
Display
2 Line Alpha-Numeric LCD
Phase
3
Manufacturer Name
E-Mon
Number of Wires
4.0000
Manufacturer Part Number
E20-208400-J-D-KIT
UPC
78179801632
Amperage Rating
400 Amp
Mounting
Flange
Material
Industrial Grade JIC Steel
Item Name
KWH/Demand Submeter
Includes
(3) Split-Core Current Sensors
Dimensions
5-3/16 Inch Width x 3-1/4 Inch Depth x 6-3/4 Inch Height
Degree of Protection
No
Brand Name
E-Mon

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.