Tour  

E-Mon E10-212025-JKIT 1-Phase Stand Alone Class 1000 KWH Submeter 120-Volt 25-Amp 2-Wire D-Mon

  

*Images are for illustration purposes only and may not be an exact representation of the product

E-Mon E10-212025-JKIT 1-Phase Stand Alone Class 1000 KWH Submeter 120-Volt 25-Amp 2-Wire D-Mon

SKU: 42413
E-Mon D-Mon Class 1000 standalone KWH submeter is rated at 25-Amps and 120-Volts. It measures 6-3/4-Inch x 5-3/16-Inch x 3-1/4-Inch. This 1-Phase 2-Wire submeter has direct read 2-line alphanumeric LCD display. Submeter has industrial-grade JIC steel enclosure with padlocking hasp and mounting flanges for indoor installation. The patented 0 - 2-Volt output split-core current sensors on the submeter promote enhanced safety and accurate remote mounting. It includes one split-core three sets of current sensors for cumulative reading. KWH submeter is UL/cUL listed.
  • Revenue grade metering accuracy
  • Current sensor installation diagnostics
  • Fixed pulse output
  • Non-volatile memory
  • Certified by independent test lab to ANSI C12.2 national accuracy standards

Overview

E-Mon D-Mon Class 1000 standalone KWH submeter is rated at 25-Amps and 120-Volts. It measures 6-3/4-Inch x 5-3/16-Inch x 3-1/4-Inch. This 1-Phase 2-Wire submeter has direct read 2-line alphanumeric LCD display. Submeter has industrial-grade JIC steel enclosure with padlocking hasp and mounting flanges for indoor installation. The patented 0 - 2-Volt output split-core current sensors on the submeter promote enhanced safety and accurate remote mounting. It includes one split-core three sets of current sensors for cumulative reading. KWH submeter is UL/cUL listed.

Specifications

Voltage Rating
120 Volt
Accuracy
+/-0.2% From 1 - 100% of Rated Load
Type
Stand Alone, Class 1000
Sub Brand
D-Mon
Display
2 Line Alpha-Numeric LCD
Standards
UL Listed, cUL Certified
UNSPSC
39121102
Energy Star Flag
No
Amperage Rating
25 Amp
Phase
1
UPC
78179800725
Manufacturer Name
E-Mon
Manufacturer Part Number
E10-212025-JKIT
Number of Wires
2.0000
Mounting
Flange
Degree of Protection
No
Dimensions
5-3/16 Inch Width x 3-1/4 Inch Depth x 6-3/4 Inch Height
Includes
(1) Split-Core Current Sensors
Brand Name
E-Mon
Material
Industrial Grade JIC Steel
Item Name
KWH Submeter

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.