Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

E.E. Controls 25A-3P-RG-4X 3-Pole 1 Or 3-Phase Non-Fusible Enclosed Disconnect Switch 440 - 480-Volt AC 25-Amp NEMA 4X

  

*Images are for illustration purposes only and may not be an exact representation of the product

E.E. Controls 25A-3P-RG-4X 3-Pole 1 Or 3-Phase Non-Fusible Enclosed Disconnect Switch 440 - 480-Volt AC 25-Amp NEMA 4X

SKU: 525568
E.E. Controls Non-fusible enclosed disconnect switch with red/yellow handle, operates at a voltage rating of 440 to 480-Volts AC and current rating of 25-Amps. This switch supports maximum load capacity of 7.5 HP for 1-Phase and 15 HP for 3-Phase.
  • Red/yellow colored handle
  • 1- or 3-Phase
  • 3-Pole

Overview

E.E. Controls Non-fusible enclosed disconnect switch with red/yellow handle, operates at a voltage rating of 440 to 480-Volts AC and current rating of 25-Amps. This switch supports maximum load capacity of 7.5 HP for 1-Phase and 15 HP for 3-Phase.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
Non-Fusible
Color
Red/Yellow Handle
Phase
1 or 3
UNSPSC
39122233
Energy Star Flag
No
sku
525568
Voltage Rating
440 - 480 Volt AC
Number of Poles
3
Amperage Rating
25 Amp
Manufacturer Part Number
25A-3P-RG-4X
Manufacturer Name
E.E. Controls
Actuator
Rotary
Brand Name
E.E. Controls
Degree of Protection
IP67
Dimensions
96.4 mm Width x 106 mm Depth x 130.4 mm Height
Enclosure
NEMA 4X
Fuse Type
No
Item Name
Enclosed Disconnect Switch
Maximum Load Capacity
1-Phase: 7.5 hp, 3-Phase: 15 hp
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.