Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Duracell PC1400 Size C Non-Rechargeable Battery 8300-Milli Amp-Hour 1.5-Volt Alkaline-Manganese Dioxide Procell®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Duracell PC1400 Size C Non-Rechargeable Battery 8300-Milli Amp-Hour 1.5-Volt Alkaline-Manganese Dioxide Procell®

SKU: 502299
Duracell Procell® Non-rechargeable battery has capacity of 8300 mAh and has nominal voltage rating of 1.5-Volts. It has alkaline-manganese dioxide chemical system. Size C battery measures 1.03-Inch Dia x 1.96-Inch. Flat terminals terminal connection battery withstands temperature rating of -20 to 54 deg C. Battery is suitable for flashlights, radios and tape recorder. Battery meets IEC LR14 standards.
  • Typical volume of 1.6-Cubic-Inch
  • For flashlights, radios and tape recorder
  • Nominal voltage of 1.5 Volt

Overview

Duracell Procell® Non-rechargeable battery has capacity of 8300 mAh and has nominal voltage rating of 1.5-Volts. It has alkaline-manganese dioxide chemical system. Size C battery measures 1.03-Inch Dia x 1.96-Inch. Flat terminals terminal connection battery withstands temperature rating of -20 to 54 deg C. Battery is suitable for flashlights, radios and tape recorder. Battery meets IEC LR14 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Socket Type
No
Internal Impedance
150 Milli-Ohm at 1 Kilo-Hz
Standards
IEC LR14 Certified
UNSPSC
26111700
Energy Star Flag
No
sku
502299
Internal Resistance
No
Chemical System
Alkaline/Manganese Dioxide (MnO2)
UPC
04133385495
Manufacturer Name
Duracell
Manufacturer Part Number
PC1400
Case Material
No
Brand Name
Duracell
Temperature Rating
-4 to 130 deg F (-20 to 54 deg C) Operating, 41 to 86 deg F (5 to 30 deg C) Storage
Dimensions
1.03 Inch Dia x 1.96 Inch Height
Item Name
Non-Rechargeable Battery
Size
C
Sub Brand
Procell®
Capacity
8300 Milli Amp-Hour
Terminal Connection
Flat Contact
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.