Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

DPW Solar PA-EC-34-RAD-SS 304 Stainless Steel Pre-Assembled End Clamp For 34-mm Module Power Rail™

  

*Images are for illustration purposes only and may not be an exact representation of the product

DPW Solar PA-EC-34-RAD-SS 304 Stainless Steel Pre-Assembled End Clamp For 34-mm Module Power Rail™

SKU: 694781
Standard Pack/Case Quantity: 40 - 59/Pack, 60 - 79/Pack
DPW Solar Power Rail™ Pre assembled end clamp with RAD bolt hardware, has 304 stainless steel construction for corrosion resistance and durability. It is compatible with 34-mm deep module.
  • Offers higher yield strength and durability
  • Pre assembled module clamps with no loose parts and spacer, allows free standing clamps to be place for a quicker and easier module installation
  • Made from 304 stainless steel for added strength and durability
  • Suits 34-mm deep module

Overview

DPW Solar Power Rail™ Pre assembled end clamp with RAD bolt hardware, has 304 stainless steel construction for corrosion resistance and durability. It is compatible with 34-mm deep module.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
Standard Pack/Case Quantity
40 - 59/Pack, 60 - 79/Pack
Country Of Origin
France
Energy Star Flag
No
UNSPSC
41113630
RoHS Flag
Yes
Manufacturer Part Number
PA-EC-34-RAD-SS
Includes
RAD Bolt Hardware
Finish
No
For Use With
34 mm Depth Module
Manufacturer Name
DPW Solar
Insulation Material
No
Item Name
End Clamp
Material
304 Stainless Steel
Sub Brand
Power Rail™
Type
Pre-Assembled
Brand Name
DPW Solar
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.