Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie W14214 Zinc Plated Fully Threaded Wedge Anchor 1/4-Inch x 2-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie W14214 Zinc Plated Fully Threaded Wedge Anchor 1/4-Inch x 2-1/4-Inch

SKU: 418313
Dottie Fully threaded wedge anchor features zinc-plated finish for longer endurance. It measures 1/4-Inch x 2-1/4-Inch. UNC nut has thread size of 1/4-20-Inch and thread length of 1-1/4-Inch. It has 1/4-Inch drill size and 1/2-Inch x 3-3/4-Inch screw size.
  • Has length of 2-1/4-inches
  • Has UNC type threading
  • Features 1/4-Inch drill

Overview

Dottie Fully threaded wedge anchor features zinc-plated finish for longer endurance. It measures 1/4-Inch x 2-1/4-Inch. UNC nut has thread size of 1/4-20-Inch and thread length of 1-1/4-Inch. It has 1/4-Inch drill size and 1/2-Inch x 3-3/4-Inch screw size.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Wedge Anchor
UNSPSC
31162102
GTIN
00781002593027
Brand Name
Dottie
Drill Size
1/4 Inch
Drive Type
No
Finish
Zinc Plated
Head Type
No
Screw Size
1/2 Inch x 3-3/4 Inch
Length
2.25
Type
Fully Threaded
Thread Type
UNC
Thread Size
1/4-20
Thread Per Inch
20.0000
RoHS Flag
No
Thread Length
1.25
Size
1/4 Inch
Energy Star Flag
No
Made In America
Yes
Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
W14214
Manufacturer Name
Dottie
UPC
78100259302
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.