Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie TY164 Black Annealed Steel Tie Wire 400-ft 16-1/2 Gauge

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie TY164 Black Annealed Steel Tie Wire 400-ft 16-1/2 Gauge

SKU: 425671
Dottie 400-ft Tie wire of thickness 16-1/2 gauge, has black annealed steel construction.
  • Tie wire is for tying down PVC conduit in trenches before pouring concrete as well as drop ceiling applications
  • Length of 400-ft
  • Features black annealed steel construction

Overview

Dottie 400-ft Tie wire of thickness 16-1/2 gauge, has black annealed steel construction.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Color
Black
GTIN
00781002281702
UNSPSC
31151804
RoHS Flag
No
Made In America
Yes
Energy Star Flag
No
Manufacturer Part Number
TY164
Manufacturer Name
Dottie
UPC
78100228170
sku
425671
Country Of Origin
*** Multiple Countries ***
Thickness
16.5
Item Name
Tie Wire
Length
400
Material
Annealed Steel
Package Quantity
20/Pack
Brand Name
Dottie
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.