Dottie TEKHW1034 Zinc Plated Steel Hex Washer Head Self-Drilling Screw #10 x 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie TEKHW1034 Zinc Plated Steel Hex Washer Head Self-Drilling Screw #10 x 3/4-Inch

SKU: 110128
Dottie Self-drilling hex washer head screw measuring 3/4-Inch x size 10, helps to drill hole and tap threads in one operation. This self piercing/self-tapping screw in zinc-plated finish, features steel construction. Screw taps its own mating threads when driven into preformed holes in metal. Drilling operation in this screw removes metal and is suitable to use with heavier gauge metals.
  • Suitable to use with heavier gauge metals
  • Features steel construction with corrosion-resistant zinc-plated finish
  • Measures 3/4-Inch x size 10

Overview

Dottie Self-drilling hex washer head screw measuring 3/4-Inch x size 10, helps to drill hole and tap threads in one operation. This self piercing/self-tapping screw in zinc-plated finish, features steel construction. Screw taps its own mating threads when driven into preformed holes in metal. Drilling operation in this screw removes metal and is suitable to use with heavier gauge metals.

Specifications

RoHS Flag
No
Package Quantity
100/Invincibox 2
Head Color
No
Head Type
Hexagonal Washer
Item Name
Self-Drilling Screw
Length
0.75
Material
Steel
Point Type
No
Thread Size
No
GTIN
00781002175308
Thread Type
No
Nominal Diameter
#10
UNSPSC
31161528
Made In America
Yes
UPC
78100217530
Manufacturer Name
Dottie
Manufacturer Part Number
TEKHW1034
Country Of Origin
*** Multiple Countries ***
Finish
Zinc Plated
Energy Star Flag
No
Drive Type
No
Brand Name
Dottie
Drive Size
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.