Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Dottie T8321HB 18-8 Stainless Steel Hex Pin Drive Button/Flat Head Fully Threaded Machine Screw #8 x 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dottie T8321HB 18-8 Stainless Steel Hex Pin Drive Button/Flat Head Fully Threaded Machine Screw #8 x 1-Inch

SKU: 686553
Dottie Fully threaded machine screw has 18-8 stainless steel construction for strength and durability. This machine screw has 1-Inch length and 8-32 threads for secure fastening. The screw has button/flat head with hexagonal pin drive for easy fastening.
  • Screw is made tamper resistant to prevent vandalism and theft
  • For removing use proper bit or driver
  • Made from 18/8 stainless steel for corrosion resistance and durability

Overview

Dottie Fully threaded machine screw has 18-8 stainless steel construction for strength and durability. This machine screw has 1-Inch length and 8-32 threads for secure fastening. The screw has button/flat head with hexagonal pin drive for easy fastening.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UNSPSC
31161504
RoHS Flag
No
Made In America
Yes
Brand Name
Dottie
Drive Size
No
Country Of Origin
*** Multiple Countries ***
GTIN
00781002117940
Finish
No
Package Quantity
100/Unit Pack, 4000/Master Pack
Head Color
No
Head Type
Button/Flat
Item Name
Machine Screw
Length
1
Material
18-8 Stainless Steel
Point Type
No
Nominal Diameter
#8
Thread Size
#8-32
Thread Type
No
Type
Fully Threaded
Drive Type
Hexagonal Pin
Energy Star Flag
No
UPC
78100211794
Manufacturer Name
Dottie
Manufacturer Part Number
T8321HB
sku
686553
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.